Shop PERLE
See all product information
Create Account
Cm-100Mm-S2St80 Media Convertr
- Mfr # 05062100
- Zoro # G4396475
product price:Â
$
2,643.99
/ea
Free Shipping & Returns
Key Features
Operating temperature
0 C to 50 C (32 F to 122 F)
Maximum Power Consumption ( Watts )
3.5
Electrical Safety
UL 60950-1
Configuration Mode (Strap)
Auto (default) enable management module to overwrite hardware switch settings; Switch - Use onboard DIP switches
Bit Error Rate (BER)
<10-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05062100
- Zoro #
- G4396475
- UPC #
- 734660621007
- Country of Origin
- Canada
- Operating temperature
- 0 C to 50 C (32 F to 122 F)
- Maximum Power Consumption ( Watts )
- 3.5
- Electrical Safety
- UL 60950-1
- Configuration Mode (Strap)
- Auto (default) enable management module to overwrite hardware switch settings; Switch - Use onboard DIP switches
- Bit Error Rate (BER)
- <10-12
- Fiber link 2 on / Receive activity (LK2)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Card insertion and removal
- Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
- Operating Humidity
- 5% to 90% non-condensing
- Laser Safety
- EN 60825-1:2007
- Storage Humidity
- 5% to 95% non-condensing
- Fiber Optic Cable
- Multimode dual ST to single mode dual ST fiber connector model; Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITU-T 625)
- Edge Connecter
- 32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
- Heat Output ( BTU/HR )
- 11.9
- Storage temperature
- minimum range of -25 C to 70 C (-13 F to 158 F)
- Immunity
- EN55024
- Emissions
- FCC Part 15 Class A, EN55022 Class A
- Fiber link 1 / Receive activity (LK1)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Power / TST
- This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
- Link Pass Through
- Operating Altitude
- Up to 3,048 meters (10,000 feet)
- Remote Loopback #1
- The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. Link #2's fiber transmitter is taken off the interface.
- Remote Loopback #2
- The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
Description
CM-100MM-S2ST80 Managed Fast Ethernet Fiber to Fiber Converter Module: 100BASE-FX 1310nm multimode (ST) [2 km/1.2 miles] to 100Base-ZX 1550nm single mode (ST) [80 km/49.7 miles]. Managed or unmanaged operation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.