S-1110-M2St05-Xt Media Convert

  • Mfr # 05090680
  • Zoro # G4401707
product price: 
$
702.99
/ea
Free Shipping & Returns

Key Features

Size
Maximum frame size of 10,240 bytes -- Gigabit; Maximum frame size of 2048 bytes -- Fast Ethernet
Fiber Duplex (FDF)
This green LED is operational only when power is applied. The LED is on when the 10/100/1000Base-X link is operatinal in full duplex mode. The LED is off when in half duplex.
Power Connector
2-pin pluggable terminal block
Storage Humidity
5% to 95% non-condensing
Magnetic Isolation
1.5kv
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05090680
Zoro #
G4401707
UPC #
734660906807
Country of Origin
Canada
Fiber Duplex (FDF)
This green LED is operational only when power is applied. The LED is on when the 10/100/1000Base-X link is operatinal in full duplex mode. The LED is off when in half duplex.
Power Connector
2-pin pluggable terminal block
Storage Humidity
5% to 95% non-condensing
Magnetic Isolation
1.5kv
Emissions
FCC Part 15 Class A, EN55022 Class A
Electrical Safety
UL 60950-1
Buffer
1000 Kbits frame buffer memory
Heat Output ( BTU/HR )
7.2 BTU
Copper Duplex (FDC)
This green LED is operational only when power is applied. The LED is on when the 10/100/1000Base-T link is operatinal in full duplex mode. The LED is off when in half duplex.
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED is on when the 10/100/1000Base-T link is on and flashes with a 50% duty cycle when data is received.
Auto-Negotiation (802.3u)
Enabled (Default)- The media converter uses 802.3u Auto-negotiation on the 10/100/1000Base-T interface. It is set to advertise full duplex, half duplex, pause and remote fault capabilities; Disabled- The media converter sets the port according to the position of the speed and duplex switches.
Filtering
1024 MAC Addresses
Auto-MDIX (Internal Strap)
If Auto-Negotiation (802.3u) is enabled, the media converter determines the current cable pinout to use on the copper interface. If Auto-Negotiation (802.3u) is disabled the Media converter will use the RX Energy method on the copper interface to set the port MDI or MDIX whichever is appropriate; Enabled (Default)- Either a straight-through or crossover type cable can be used to connect the media converter to the device on the other end of the cable; Disabled- If the partner device on the other end of the cable does not have the Auto-MDIX feature a specific cable, either a straight-through or crossover will be required to ensure that the media converter's transmitter and the partner devices transmitter are connected to the others receiver. The Media converter's 100Base-TX port is configured as MDI-X with this switch setting.
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Operating temperature
-40 C to 75 C (-40 F to 167 F)
Duplex Copper
Full (Default); Half
Power Consumption
2.1 watts
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 1000Base-X link is on and flashes with a 50% duty cycle when data is received.
Speed Copper
100 (Default); 10
Remote Loopback
The media converter can perform a loopback on the 1000Base-X fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. The copper transmitter is taken off the interface.
Storage temperature
-40 C to 85 C (-40 F to 185 F)
10/100/1000Base-T
RJ45 connector; 2 pair CAT5, EIA/TIA 568A/B or better cable for 10/100; 4 pair CAT5 UTP cable for Gigabit; Multimode dual ST Media Converter
Input Supply Voltage
6 - 30 vDC, unregulated ( 12 vDC Nominal )
Operating Altitude
Up to 3,048 meters (10,000 feet)
Laser Safety
EN 60825-1:2007
10/100/1000 Speed
This multi-color LED is operational only when power is applied. The LED is green when the speed of the copper ethernet port is running at 1000 Mbps. The LED is orange when the speed of the copper Ethernet port is running at 100 Mbps. The LED is off when in 10 Mbps.
Fiber Fault Alert
The Fiber Fault Alert switch has meaning when Auto-Negotiation is disabled; Enabled (Default - Up); When the 1000Base-X receiver is off the 1000Base-X transmitter is turned off. Periodically the 1000Base-X receiver will be turned on for a short period to allow the condition to clear if the 1000Base-X link partner is using a similar feature; Disabled (Down)
Immunity
EN55024
Operating Humidity
5% to 90% non-condensing
Current
175 mA @ 12 vDC
Duplex Fiber
Full (Default); Half

Dimensions

Size
Maximum frame size of 10,240 bytes -- Gigabit; Maximum frame size of 2048 bytes -- Fast Ethernet
Dimensions
120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches

Description

S-1110-M2ST05-XT - 10/100/1000Base-T Industrial Temperature Media and Rate Converter: 10/100/1000BASE-T (RJ-45) [100 m/328 ft.] to 1000BASE-SX 850nm multimode (ST) [550 m/1804 ft.]. Extended Temperature, terminal block power connector for external power source.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews