Shop PERLE

Cm-10Grt-Sfp Media Converter

  • Mfr # 05062610
  • Zoro # G4402416

product price: 
$
1,296.99
/ea
Free Shipping & Returns

Key Features

Product Name
CM-10GRT-SFP- Managed 10 Gigabit Media and Rate Converter Module
Expansion Slot Type
SFP+
Network Technology
10GBase-T, 10GBase-X, 10GBase-CX1
Ethernet Technology
10 Gigabit Ethernet
Network (RJ-45)
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05062610
Zoro #
G4402416
UPC #
734660626101
Country of Origin
Canada
Product Name
CM-10GRT-SFP- Managed 10 Gigabit Media and Rate Converter Module
Expansion Slot Type
SFP+
Network Technology
10GBase-T, 10GBase-X, 10GBase-CX1
Ethernet Technology
10 Gigabit Ethernet
Network (RJ-45)
Yes
Number of SFP+ Slots
1
Number of Network (RJ-45) Ports
1
Maximum Distance Supported
328.08 ft
Number of Total Expansion Slots
1
Product Type
Transceiver/Media Converter
Total Number of Ports
1
Media Type Supported
Twisted Pair, Optical Fiber
Storage Humidity
5% to 95% non-condensing
Operating Altitude
Up to 3,048 meters (10,000 feet)
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Operating Humidity
5% to 90% non-condensing
Power / TST
On: Power indication and in normal operation; Blinking slowly: the unit is in loopback or test mode (either port); Red solid: the unit has a hardware error (upon power up); Red and blinking: the unit has a hardware error specified by combination of LK1 and LK2
Immunity
EN55024
LK2
On: 10GBase-T link present; Blinking quickly: Link present and receiving data; Blinking slowly: Link disabled because Link 1 went down; Off: 10GBase-T link is not active
Loopback
Capable of performing a loopback on the 10 Gigabit interface. In this mode, all frames received on the port in loopback mode will be transmitted back. This provides users with the capability of utilizing their own in-house test generators for testing the link.
Operating temperature
0° C to 50° C (32° F to 122° F)
Fiber Fault Alert
Enabled (Default - Up); With Fiber Fault Alert the state of the 10 Gigabit ethernet receiver is passed to the transmitter. This provides fault notification to the partner device attached to the 10G ethernet interface of the media converter; Disabled (Down)
Laser Safety
Dependent on SFPs used. SFPs that meet Class 1 Laser safety requirements per IEC-60825 FDA/CDRH standards and comply with 21CFR1040.10 and 21CFR1040.11 are recommended for use with this product.
EEE Green Ethernet
When enabled (default), the media converter will operate as an IEEE 802.3az Energy Efficient Ethernet (EEE) compliant device.
LK1 (SFP/XFP)
On: Link present; Blinking quickly: Fiber link present and receiving data.(including test data); Blinking slowly: Fiber link disabled because the other fiber link went down; Blinking 1 sec on 3 sec off - module shut down due to high temperature; Off: No fiber link present or no module inserted
Emissions
FCC Part 15 Class A, EN55022 Class A
Electrical Safety
UL 60950-1
Test Mode
Through the use of three dip switches the unit, and its peer, can be placed into a link test mode which will verify the integrity of the link through the use of its built-in link test generator. The unit can also be placed into a simple line loopback.

Description

CM-10GRT-SFP - Managed 10 Gigabit Media and Rate Converter Module: 10/100/1000/2.5G/10GBase-T (RJ-45) [100 m/328 ft.] (CAT6A or better) to SFP+ slot (empty). Managed or unmanaged operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.