Cm-110-S1St20D Media Converter

  • Mfr # 05042830
  • Zoro # G4403344
product price: 
$
408.99
/ea
Free Shipping & Returns

Key Features

Size
Maximum frame size of 2048 bytes
Fiber Optic Cable
Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITU-T 625)
10/100 Speed
This green LED is operational only when power is applied. The LED is on ; when the speed of the copper Ethernet port is running at 100 MBPS. The ; LED is off when in 10 MBPS
Immunity
EN55024
Magnetic Isolation
1.5kv
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05042830
Zoro #
G4403344
UPC #
734660428309
Country of Origin
Canada
Fiber Optic Cable
Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITU-T 625)
10/100 Speed
This green LED is operational only when power is applied. The LED is on ; when the speed of the copper Ethernet port is running at 100 MBPS. The ; LED is off when in 10 MBPS
Immunity
EN55024
Magnetic Isolation
1.5kv
Heat Output ( BTU/HR )
7.2
Power / TST
This green LED is turned on when power is applied to the media ; converter. Otherwise it is off. The LED will blink when in Loopback test ; mode.
Laser Safety
EN 60825-1:2007
Duplex Copper
Full (Default); Half
Speed Copper
100 (Default); 10
Buffer
512 Kbits frame buffer memory
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on ; when the 100Base-FX link is on and flashes with a 50% duty cycle when ; data is received.
Filtering
1024 MAC Addresses
Maximum Power Consumption ( Watts )
2.1
Remote Loopback
The media converter can perform a loopback on the 100Base-X fiber ; interface; Disabled (Default - Up); Enabled- The ; 100Base-X receiver is looped to the 100Base-X transmitter. The ; 100Base-TX transmitter is taken off the interface.
Copper Duplex (FDC)
This green LED is operational only when power is applied. The LED is on ; when the 10/100Base-TX link is operatinal in full duplex mode. The LED ; is off when in half duplex.
Operating temperature
0 C to 50 C (32 F to 122 F)
Fiber Duplex (FDF)
This green LED is operational only when power is applied. The LED is on ; when the 100Base-FX link is operatinal in full duplex mode. The LED is ; off when in half duplex.
Duplex Fiber
Full (Default); Half
Auto-MDIX (Strap)
If Auto-Negotiation (802.3u) is enabled, the media converter uses the HP ; Auto-MDIX method for the 100Base-TX interface. If Auto-Negotiation ; (802.3u) is disabled the Media converter will use the RX Energy method ; on the 100Base-TX interface to set the port MDI or MDIX whichever is ; appropriate; Enabled (Default)- ; Either a straight-through or crossover type cable can be used to connect ; the media converter to the device on the other end of the cable; Disabled- If the ; partner device on the other end of the cable does not have the Auto-MDIX ; feature a specific cable, either a straight-through or crossover will be ; required to ensure that the media converter's transmitter and the ; partner devices transmitter are connected to the others receiver. The ; Media converter's 100Base-TX port is configured as MDI-X with this ; switch setting.
Auto-Negotiation (802.3u)
Enabled (Default)- ; The media converter uses 802.3u Auto-negotiation on the 100Base-TX ; interface. It is set to advertise full duplex; Disabled- The media ; converter sets the port according to the position of the speed and ; duplex switches.
Link Pass Through
Enabled (Default)- ; When the state of the receiver is changed on the 100Base-TX interface it ; is reflected on the 100Base-FX fiber transmitter. When the state of the ; receiver on the 100Base-FX interface is changed it is reflected on the ; 100Base-TX transmitter; When a Far-End Fault Indication is received on the fiber interface the ; 100Base-TX transmitter is turned off. When the Far-End Fault Indication ; is cleared the transmitter is turned back on; Disabled- The ; 100Base-TX and the 100Base-FX fiber interface operate independently. ; Far-End Fault indication on the 100Base-FX fiber interface has no effect ; on the 100Base-TX interface.
Emissions
FCC Part 15 Class A, EN55022 Class A
Storage Humidity
5% to 95% non-condensing
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further ; tighten with a screwdriver.
Operating Altitude
Up to 3,048 meters (10,000 feet)
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Edge Connecter
32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ; ground and power
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED is on ; when the 100Base-TX link is on and flashes with a 50% duty cycle when ; data is received.
100Base-TX
RJ45 connector, 2 pair CAT 5, EIA/TIA 568A/B or better cable
Electrical Safety
UL 60950-1
Operating Humidity
5% to 90% non-condensing

Dimensions

Size
Maximum frame size of 2048 bytes

Description

CM-110-S1ST20D - Managed 10/100Base-TX Media and Rate Converter Module: 10/100Base-TX (RJ-45) [100 m/328 ft.] to 100Base-BX 1550nm TX / 1310nm RX single strand fiber, single mode (ST) [20 km/12.4 miles]. Managed or unmanaged operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews