Shop PERLE
See all product information
Create Account
Ids409F3C2Sd20Sd40X Eth Switch
- Mfr # 07013850
- Zoro # G4393368
product price:Â
$
3,468.99
/ea
Free Shipping & Returns
Key Features
Standards
IEEE 802.3
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07013850
- Zoro #
- G4393368
- UPC #
- 679202138509
- Country of Origin
- Canada
- Standards
- IEEE 802.3
- Dual Power Input
- 12/24/48 VDC
- Access Ports
- Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Description
IDS-409F3-C2SD20-SD40-XT Industrial Managed Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports and 2 x 100Base-LX, 1310nm single mode port with duplex SC connector [20 km/ 12.4 miles ] and 1 x 100Base-LX, 1310nm single mode port with duplex SC connector [40 km/ 24.9 miles ]. -40 to 75C Industrial extended operating temperature.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.