IDS710HPXT Eth Switch
- Mfr # 7017280
- Zoro # G700491488
product price:
$
2,753.99
/ea
Free Shipping & Returns
Key Features
Standards
IEEE 802.3
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Product Type
Ethernet Switch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7017280
- Zoro #
- G700491488
- UPC #
- 679202172800
- Country of Origin
- Canada
- Standards
- IEEE 802.3
- Dual Power Input
- 12/24/48 VDC
- Access Ports
- Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
- Product Type
- Ethernet Switch
Description
IDS710HPXT: Industrial Managed Ethernet Switch10 ports: 8 x 10/100/1000BaseT RJ45 ports and 2 x SFP Slots supporting 1G/2.5G Fiber or 10/100/1000BaseT. HiPoE IEEE 802.3bt Type 3/4 Ethernet Ports with 450W of available total power across all Ethernet RJ45 ports and up to 100W of power per Ethernet RJ45 port. Industrial extended operating temperature: 40°C to 70°C / 40°F to 158°F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.