Shop PERLE

Industrial Gigabit Switch with 8-ports: 6 x 10/100/1000Mbps RJ45 Ethernet ports and 2 x 100/1000Mbps

  • Mfr # 07017370
  • Zoro # G109018675

product price: 
$
388.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
9V DC, 55V DC
Description/Special Features
Fanless
Mounting
DIN Rail, Compact
Includes
IDS-106GE-2SFP Ethernet Switch, Terminal Block, Installation Guide, Mounting Kit
Connector Type
Terminal Block
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
07017370
Zoro #
G109018675
UPC #
-
Country of Origin
United States
Item
Ethernet Switch
Input Voltage
9V DC, 55V DC
Description/Special Features
Fanless
Mounting
DIN Rail, Compact
Includes
IDS-106GE-2SFP Ethernet Switch, Terminal Block, Installation Guide, Mounting Kit
Connector Type
Terminal Block
Material
Metal
Application
Infrastructure, Transportation, Security, Industrial, Automation Industry
Network Technology
10/100/1000Base-T, 100/1000Base-X
Network (RJ-45)
Yes
Manageable
No
Total Number of Network Ports
8
Number of SFP Slots
2
Networking Standards
IEEE 802.1p, IEEE 802.3, IEEE 802.3az, IEEE 802.3u
Power Consumption
5.55 W
Port/Expansion Slot Details
2 x Gigabit Ethernet Expansion Slot, 6 x Gigabit Ethernet Network
Ethernet Technology
Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Expansion Slot Type
SFP (mini-GBIC)
Media Type Supported
Optical Fiber, Twisted Pair
Total Number of Expansion Slots
2
Environmentally Friendly
Yes
Modular
Yes
Layer Supported
2
Mounting Type
Compact, DIN Rail Mountable
Housing Material
Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.