Industrial Gigabit Switch with 8 x 10/100/1000Mbps RJ45 Ethernet ports. -10 to 60C operating temp.
- Mfr # 07017360
- Zoro # G409018689
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
55V DC, 9V DC
Description/Special Features
Fanless
Connector Type
Terminal Block
Mounting
DIN Rail, Compact
Includes
IDS-108GE Ethernet Switch, Terminal Block, Installation Guide, Mounting Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07017360
- Zoro #
- G409018689
- UPC #
- -
- Country of Origin
- United States
- Item
- Ethernet Switch
- Input Voltage
- 55V DC, 9V DC
- Description/Special Features
- Fanless
- Connector Type
- Terminal Block
- Mounting
- DIN Rail, Compact
- Includes
- IDS-108GE Ethernet Switch, Terminal Block, Installation Guide, Mounting Kit
- Material
- Metal
- Application
- Infrastructure, Industrial, Security, Transportation, Automation Industry
- Power Consumption
- 5.55 W
- Networking Standards
- IEEE 802.1p, IEEE 802.3, IEEE 802.3u, IEEE 802.3az
- Media Type Supported
- Twisted Pair
- Network Technology
- 10/100/1000Base-T
- Ethernet Technology
- Gigabit Ethernet
- Network (RJ-45)
- Yes
- Manageable
- No
- Green Environmental Attribute
- Environmentally Friendly
- Total Number of Network Ports
- 8
- Port/Expansion Slot Details
- 8 x Gigabit Ethernet Network
- Environmentally Friendly
- Yes
- Layer Supported
- 2
- Housing Material
- Metal
- Mounting Type
- DIN Rail Mountable, Compact
Description
Industrial Gigabit Switch with 8 x 10/100/1000Mbps RJ45 Ethernet ports. -10 to 60C operating tempera
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.