Industrial Gigabit Switch with 8 x 10/100/1000Mbps RJ45 Ethernet ports. -40 to 75C temperature
- Mfr # 07017380
- Zoro # G709018693
product price:Â
$
352.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
55V DC, 9V DC
Description/Special Features
Fanless
Mounting
DIN Rail, Compact
Connector Type
Terminal Block
Includes
IDS-108GE-XT Ethernet Switch, Terminal Block, Installation Guide, Mounting Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07017380
- Zoro #
- G709018693
- UPC #
- -
- Country of Origin
- United States
- Item
- Ethernet Switch
- Input Voltage
- 55V DC, 9V DC
- Description/Special Features
- Fanless
- Mounting
- DIN Rail, Compact
- Connector Type
- Terminal Block
- Includes
- IDS-108GE-XT Ethernet Switch, Terminal Block, Installation Guide, Mounting Kit
- Application
- Automation Industry, Security, Infrastructure, Industrial, Transportation
- Material
- Metal
- Networking Standards
- IEEE 802.1p, IEEE 802.3, IEEE 802.3u, IEEE 802.3az
- Total Number of Network Ports
- 8
- Media Type Supported
- Twisted Pair
- Power Consumption
- 5.55 W
- Manageable
- No
- Ethernet Technology
- Gigabit Ethernet
- Port/Expansion Slot Details
- 8 x Gigabit Ethernet Network
- Green Environmental Attribute
- Environmentally Friendly
- Network (RJ-45)
- Yes
- Network Technology
- 10/100/1000Base-T
- Layer Supported
- 2
- Housing Material
- Metal
- Mounting Type
- DIN Rail Mountable, Compact
- Environmentally Friendly
- Yes
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.