Industrial Switch with 5 x 10/100Mbps RJ45 Ethernet ports. -10 to 60C operating temperature.
- Mfr # 07017400
- Zoro # G109018705
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
9V DC, 55V DC
Description/Special Features
Fanless
Includes
IDS-105FE Ethernet Switch, Terminal Block, Installation Guide, Mounting Kit
Mounting
Compact, DIN Rail
Connector Type
Terminal Block
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07017400
- Zoro #
- G109018705
- UPC #
- -
- Country of Origin
- United States
- Item
- Ethernet Switch
- Input Voltage
- 9V DC, 55V DC
- Description/Special Features
- Fanless
- Includes
- IDS-105FE Ethernet Switch, Terminal Block, Installation Guide, Mounting Kit
- Mounting
- Compact, DIN Rail
- Connector Type
- Terminal Block
- Material
- Metal, Plastic
- Application
- Transportation, Industrial, Security, Infrastructure, Automation Industry
- Media Type Supported
- Optical Fiber, Twisted Pair
- Networking Standards
- IEEE 802.3u, IEEE 802.1p, IEEE 802.3az, IEEE 802.3x
- Green Environmental Attribute
- Environmentally Friendly
- Ethernet Technology
- Fast Ethernet
- Port/Expansion Slot Details
- 5 x Fast Ethernet Network
- Manageable
- No
- Network Technology
- 100Base-TX, 100Base-FX
- Total Number of Network Ports
- 5
- Power Consumption
- 1.82 W
- Network (RJ-45)
- Yes
- Environmentally Friendly
- Yes
- Mounting Type
- DIN Rail Mountable, Compact
- Layer Supported
- 2
- Housing Material
- Metal, Plastic
Dimensions
- Height
- 1 in
- Depth
- 2.8 in
- Width
- 4.3 in
Description
Industrial Switch with 5 x 10/100Mbps RJ45 Ethernet ports. -10 to 60C operating temperature.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.