IOLAN G16 RS-Multi Card - For Data Networking - 16 x RJ-45 Network - Twisted Pair - 1
- Mfr # 04033820
- Zoro # G812933401
product price:Â
$
2,596.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Perle IOLAN SCG Console Servers
Total Number of Ports
16
Connector Type
RJ-45
Media Type Supported
Twisted Pair
Interfaces/Ports Details
16 x RJ-45 Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 04033820
- Zoro #
- G812933401
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Interface Module
- Compatibility
- Perle IOLAN SCG Console Servers
- Total Number of Ports
- 16
- Connector Type
- RJ-45
- Media Type Supported
- Twisted Pair
- Interfaces/Ports Details
- 16 x RJ-45 Network
- Product Line
- IOLAN
Description
04033820 IOLAN G16 RS-Multi Card: Interface Module with 16 x software selectable RS232/422/485 RJ45 interfaces. Field upgradeabl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.