MicroSvr G11 6315P 1x16G N

  • Mfr # P86811-005
  • Zoro # G922702119
product price: 
$
3,242.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120V AC, 230V AC
Power Supply
180 W
Number of 3.5" Bays
4
DisplayPort
Yes
Power Source
Power Supply
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P86811-005
Zoro #
G922702119
UPC #
190017820347
Country of Origin
United States

Dimensions

Depth
9.8"
Width
10.3"
Height
6.1"

Details

Item
Server
Input Voltage
120V AC, 230V AC
Power Supply
180 W
Number of 3.5" Bays
4
DisplayPort
Yes
Power Source
Power Supply
Standard Memory
16 GB
Processor Core
Quad-core (4 Core)
Plug/Connector Type
C5
Cache
12 MB
Mount Type
Ultra Micro Tower
Remote Management
Yes
Number of Network (RJ-45) Ports
4
Number of Total Expansion Bays
4
Total Number of Memory Slots
4
PCI Express Details
(1) PCIe 4.0 slots, (1) PCIe 5.0 slots
Number of LFF Bays
4
Number of Power Supplies Installed
1
Controller Type
Serial ATA/600
Processor Speed
2.80 GHz
Ethernet Technology
Gigabit Ethernet
Network (RJ-45)
Yes
Maximum Memory Supported
128 GB
Signal Processing
Unregistered (Unbuffered)
Error Checking
ECC
Remote Management Controller
HPE iLO 6
Total Number of USB Ports
6
Total Number of Expansion Slots
2
Memory Technology
DDR5 SDRAM
Number of VGA Ports
1
Processor Type
Xeon
Number of DisplayPorts
1
Number of Occupied Memory Slots
1
Number of Processors Installed
1
Number of Processors Supported
1
Product Line
ProLiant
Chipset Model
C262
Security Features
UEFI Secure Boot and Secure Start support, Immutable Silicon Root of Trust, FIPS 140-2 validation, Common Criteria certification, Configurable for PCI DSS compliance, Ability to rollback firmware, Secure erase of NAND/User data, TPM (Trusted Platform Module) 2.0 Gen 11, Front bezel lock feature, standard, Padlock slot, standard, Kensington Lock slot, standard, Power cord clip, standard
Controller Model
Intel VROC

Description

***Smart Choice SKU***HPE ProLiant MicroServer Gen11 6315P 2.8GHz 4c 1P 1x16GB-U 4LFF-NHP 1x180W PS NA ServerThis comes with the following pre-installed options:1x P62171-B21,1x P54657-B21,1x P68408-B21,1x 857302-001,1x P68410-B21,1x P69035-B21,1x P68412-B21,1x P59559-B21,1x P65454-B21,1x 801889-B21,1x P42105-B21,1x P65742-B21,1x P77161-B21,1x P68411-B21,1x P64337-B21,1x P65082-B21,1x 122657-00A,1x P21992-B21,1x P71021-B21

Ratings & reviews