Shop PERLE

Mcr-Mgt Media Converter

  • Mfr # 05051900
  • Zoro # G4574239

product price: 
$
504.99
/ea
Free Shipping & Returns

Key Features

Weight (Approximate)
0.33 lb
Environmentally Friendly
Yes
Connector Type
RJ-45
Form Factor
Hot-swappable
Twisted Pair Cable Standard
Category 5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05051900
Zoro #
G4574239
UPC #
734660519007
Country of Origin
Canada
Weight (Approximate)
0.33 lb
Environmentally Friendly
Yes
Connector Type
RJ-45
Form Factor
Hot-swappable
Twisted Pair Cable Standard
Category 5
Interfaces/Ports Details
1 x RJ-45 RS-232 Management, 1 x RJ-45 10/100/1000Base-T Auto MDI/MDI-X LAN
Total Number of Ports
2
Product Type
Management Module
Compatibility
MCR1900 Media Converter Chassis
Network Technology
10/100/1000Base-T
Media Type Supported
Twisted Pair
Application/Usage
Network Management
Product Name
MCR-MGT Management Module
Ethernet Technology
Gigabit Ethernet
Intelligent Alarm Relay
Dry Contact Relay engaged upon monitored chassis error conditions: power failure, high temperature, backplane voltage error, fan speed failure; 3 amps @24 vDC, Normally open / normally closed contacts on removable terminal blocks
Grounding
Dual ground screws for #10 ring terminals or grounding lug connectors provide a reliable chassis ground connection.
Slots
19 slots for insertion of Perle; Unmanaged Media Converter Modules; Unmanaged Ethernet Copper Extender Modules; Managed Media Converter ModuleswithChassis Management Module
Mounting
2U - 19" rack mounting hardware is included; 2U - 23" Telcom / ETSI rack mounting hardware is optional
Safety
IEC 60950-1, First Edition (2001-10) and EN60950-1:2001, CB scheme.
Storage temperature
-25C to 70C, -13F to 150F
Case
SECC Zinc plated sheet metal (1 mm)
Emissions
FCC Part 15 Class A, EN55022 Class A
Altitude
up to 3,038 meters ( 10,000 ft)
Immunity
EN55024:1998 + A1:2001 + A2:2003
Humidity
5 to 95% (non-condensing) for both storage and operation.
Hot-swappable Modules
All modules, management module and power supplies are hot-swappable
Operating temperature
0C to 50C, 32F to 122F
Ingress Protection Rating
IP30 with all slots occupied

Dimensions

Dimensions
356 x 435 x 89 mm, 14 x 17.2 x 3.5 in

Description

MCR-MGT Management Module for the MCR chassis: 10/100/1000 ethernet RJ45, serial console port RJ45, SNMP read/write, Telnet/SSH and Internet Browser access and advanced security

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.