S-100Mm-S1St20D Media Convertr

  • Mfr # 05060604
  • Zoro # G4391137
product price: 
$
521.99
/ea
Free Shipping & Returns

Key Features

Depth
4.7 in
Width
3.1 in
Height
1 in
Number of ST Ports
2
Fiber Mode Supported
Multi-mode, Single-mode
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05060604
Zoro #
G4391137
UPC #
734660606042
Country of Origin
Canada
Number of ST Ports
2
Fiber Mode Supported
Multi-mode, Single-mode
Maximum Distance Supported
12.43 Mile
Network Technology
100Base-BX, 100Base-FX
Weight (Approximate)
10.58 oz
Total Number of Ports
2
ST Port Type
Simplex, Duplex
Form Factor
Rack-mountable, Rail-mountable
Environmentally Friendly
Yes
Media Type Supported
Optical Fiber
Fiber Optic Cable Standard
9/125 µm, 85/125 µm, 100/140 µm, 62.5/125 µm, 50/125 µm
Power Source
AC Adapter
Product Type
Transceiver/Media Converter
Package Contents
S-100MM-S1ST20D Transceiver/Media Converter, 100-240v AC, Regulated DC Adapter
Product Name
S-100MM-S1ST20D Transceiver/Media Converter
Ethernet Technology
Fast Ethernet
Current
0.29 amps
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Operating temperature
0 C to 50 C (32 F to 122 F)
Remote Loopback #2
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled - The 100Base-X receiver is looped to the 100Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Laser Safety
EN 60825-1:2007
Remote Loopback #1
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. The 100Base-TX transmitter is taken off the interface.
Bit Error Rate (BER)
<10-12
Operating Humidity
5% to 90% non-condensing
Chassis
Metal with an IP20 ingress protection rating
Power Consumption
3.5 watts
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
Link Pass Through
Enabled (Default)- When the state of the receiver is changed on one of the 100Base-X interfaces it is reflected on the other 100Base-X fiber transmitter.If disabled,the 100Base-X fiber interfaces operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the other interface.
Fiber link 2 on / Receive activity (LK2)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Emissions
FCC Part 15 Class B*, EN55022 Class B*
Immunity
EN55024
Storage Humidity
5% to 95% non-condensing
Fiber link 1 / Receive activity (LK1)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Operating Altitude
Up to 3,048 meters (10,000 feet)
Heat Output ( BTU/HR )
11.9
Electrical Safety
UL 60950-1
Input Supply Voltage
6 - 30 vDC, unregulated ( 12 vDC Nominal )
Fiber Optic Cable
Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITu-T 625)
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket

Dimensions

Depth
4.7 in
Width
3.1 in
Height
1 in
Fiber Optic Wavelength
1310 nm, 1550 nm
Dimensions
120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches

Description

S-100MM-S1ST20D - Fast Ethernet Fiber to Fiber Media Converter: 100BASE-FX 1310nm multimode (ST) [2 km/1.2 miles] to 100Base-BX 1550nm TX / 1310nm RX single strand fiber, single mode (ST) [20 km/12.4 miles] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews