Shop PERLE

Pp-Rj-Sc Patch Panel

  • Mfr # 27030168
  • Zoro # G4577547

product price: 
$
163.99
/ea
Free Shipping & Returns

Key Features

Height
101.3 mm
Width
23.8 mm
Color
Gray
Depth
50 mm
Type of test
Vibration resistance in acc. with EN60068-2-6/IEC60068-2-6, Shock in acc. with EN60068-2-27/IEC60068-2-27, Continuous shock according to EN60068-2-27/IEC60068-2-27
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
27030168
Zoro #
G4577547
UPC #
679202034313
Country of Origin
Germany
Color
Gray
Type of test
Vibration resistance in acc. with EN60068-2-6/IEC60068-2-6, Shock in acc. with EN60068-2-27/IEC60068-2-27, Continuous shock according to EN60068-2-27/IEC60068-2-27
Interface 1
Ethernet interface, 10/100/1000Base-T(X) according to IEEE 802.3u
UL, USA
UL60079-0 Ed.6 / UL60079-15 Ed.4
Ambient temperature (operation)
-40°C ... 75°C
Connection method
RJ45 CAT5e, Screw terminal block
Torque
0.22 Nm ... 0.25 Nm
Conductor cross section flexible max.
1.5 mm²
Rated insulation voltage
85 V DC
Housing material
Plastic
UL, Canada
CSA22.2 No.60079-0 Ed.3 / CSA22.2 No.60079-15:16
Maximum output current
725 mA (Per channel)
Noxious gas test
ISA-S71.04-1985 G3 Harsh Group A
Conductor cross section solid max.
1.5 mm²
Degree of pollution
2
Test result
30g for 11ms, three shocks in each spatial direction, 10Hz...57Hz, amplitude ±3.5mm, 57Hz...150Hz, 5g, 10g for 16ms, 1000shocks in each spatial direction
Maximum output power
60 W
Output nominal voltage
< 60 V (ATEX approval)
Caption
Compact housing
Conductor cross section AWG min.
28
Pin assignment
1:1
Interface 2
Ethernet interface, 10/100/1000Base-T(X) according to IEEE 802.3u
Ambient temperature (storage/transport)
-40°C ... 85°C
Serial transmission speed
10/100/1000 Mbps
Degree of protection
IP20 (Manufacturer's declaration)
ATEX
ï˜ II 3 G Ex nA IIC Gc U
Conductor cross section flexible min.
0.14 mm²
Conductor cross section AWG max.
16
Overvoltage category
II
Altitude
5000 m (For restrictions see manufacturer's declaration) / 2000 m (ATEX approval)
MTTF
105699 Years
Permissible humidity (operation)
10 % ... 95 % (non-condensing)
Conductor cross section solid min.
0.14 mm²
Conformance
CE-compliant

Dimensions

Height
101.3 mm
Width
23.8 mm
Depth
50 mm
Wire diameter incl. insulation
1.6 mm (Terminal block is tested with PVC insulation - other insulation materials available on request)
Transmission length
100 m (including patch cables)
Stripping length
5 mm

Description

PP-RJ-SC DIN Rail Patch Panel: 1 x RJ45 socket, 1 x screw terminal block, 10/100/1000 Mbps, IP20, shield contacting with strain relief

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.