Pp-Rj-Scc Patch Panel

  • Mfr # 27030188
  • Zoro # G4571807
product price: 
$
158.99
/ea
Free Shipping & Returns

Key Features

Height
101.3 mm
Depth
50 mm
Color
Gray
Width
23.8 mm
Conductor cross section flexible min.
0.2 mm²
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
27030188
Zoro #
G4571807
UPC #
679202034306
Country of Origin
Germany
Color
Gray
Conductor cross section flexible min.
0.2 mm²
Conductor cross section AWG max.
16
Permissible humidity (operation)
10 % ... 95 % (non-condensing)
Test result
10g for 16ms, 1000shocks in each spatial direction, 10Hz...57Hz, amplitude ±3.5mm, 57Hz...150Hz, 5g, 30g for 11ms, three shocks in each spatial direction
Conductor cross section flexible max.
1.5 mm²
Maximum output current
725 mA (Per channel)
UL, USA
UL60079-0 Ed.6 / UL60079-15 Ed.4
MTTF
105699 Years
Conductor cross section AWG min.
26
Degree of pollution
2
Degree of protection
IP20 (Manufacturer's declaration)
Conductor cross section solid max.
1.5 mm²
Overvoltage category
II
Altitude
5000 m (For restrictions see manufacturer's declaration) / 2000 m (ATEX approval)
Connection method
RJ45 CAT5e, Push-in connectionRJ45 socket
Pin assignment
1:1
Type of test
Continuous shock according to EN60068-2-27/IEC60068-2-27, Vibration resistance in acc. with EN60068-2-6/IEC60068-2-6, Shock in acc. with EN60068-2-27/IEC60068-2-27
Interface 2
Ethernet interface, 10/100/1000Base-T(X) according to IEEE 802.3u
Serial transmission speed
10/100/1000 Mbps
Housing material
Plastic
Interface 1
Ethernet interface, 10/100/1000Base-T(X) according to IEEE 802.3u
Noxious gas test
ISA-S71.04-1985 G3 Harsh Group A
Ambient temperature (operation)
-40°C ... 75°C
Conductor cross section solid min.
0.2 mm²
ATEX
ï˜ II 3 G Ex nA IIC Gc U
Conformance
CE-compliant
Caption
Compact housing
Maximum output power
60 W
Ambient temperature (storage/transport)
-40°C ... 85°C
Output nominal voltage
< 60 V (ATEX approval)
UL, Canada
CSA22.2 No.60079-0 Ed.3 / CSA22.2 No.60079-15:16
Rated insulation voltage
85 V DC

Dimensions

Height
101.3 mm
Depth
50 mm
Width
23.8 mm
Transmission length
100 m (including patch cables)
Stripping length
8 mm

Description

PP-RJ-SCC DIN Rail Patch Panel: 1 x RJ45 socket, 1 x Push-in terminal block, 10/100/1000 Mbps, IP20, shield contacting with strain relief

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews