Shop PERLE

Psimosrs232Fo1300E Serial Ext, 27085888

  • Mfr # 27085888
  • Zoro # G4571265

product price: 
$
2,807.99
/ea
Free Shipping & Returns

Key Features

Color
green
Height
3.9 in
Width
1.4 in
Depth
4.1 in
Environmentally Friendly
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
27085888
Zoro #
G4571265
UPC #
679202033040
Country of Origin
Germany
Color
green
Environmentally Friendly
Yes
Form Factor
Rail-mountable
Weight (Approximate)
6.48 oz
Product Type
Transceiver/Media Converter
Fiber Mode Supported
Single-mode, Multi-mode
Fiber Optic Cable Standard
62.5/125 µm, 50/125 µm, 9/125 µm
Package Contents
PSI-MOS-RS232/FO1300 E Transceiver/Media Converter, 24VDC USA Wall Power Adapter
Product Name
PSI-MOS-RS232/FO1300 E Transceiver/Media Converter
SC Port Type
Duplex
Total Number of Ports
2
Media Type Supported
Optical Fiber
Power Source
Power Supply
Number of SC Ports
1
Maximum Distance Supported
27.96 Mile
Vibration (operation)
In acc. with IEC 60068-2-6: 5g, 150 Hz
Interface 1
V.24 (RS-232) interface in acc. with ITU-T V.28, EIA/TIA-232, DIN 66259-1
Permissible humidity (operation)
30 % ... 95 % (non-condensing)
Bit distortion, input
± 35 % (permitted)
Ambient temperature (storage/transport)
-40 °C ... 85 °C
Transmission protocol
Transparent to protocol for RS-232 interface
Number of FO ports
1
Bit distortion, output
< 6.25 %
Transmission medium
Multi-mode fiberglass; Single-mode fiberglass, Copper
Limiting continuous current
1A
Output name
Relay output
Conductor cross section flexible max.
2.5 mm²
Conductor cross section flexible min.
0.2 mm²
ATEX
II 3 G Ex nA nC IIC T4 Gc X
Connection method
COMBICON plug-in screw terminal block, SC duplex, D-SUB 9 plug
Type of test
Vibration resistance in acc. with EN 60068-2-6/IEC 60068-2-6, Shock in acc. with EN 60068-2-27/IEC 60068-2-27
Conductor cross section AWG max.
14
Conductor cross section AWG min.
24
Electromagnetic compatibility
Conformance with EMC directive 89/336/EC
Ambient temperature (operation)
-20 °C ... 60 °C
Connection in acc. with standard
CUL
UL, USA/Canada
508 listed; 508 recognized
Supply voltage range
18 V DC ... 32 V DC
Nominal supply voltage
24 V DC (With UL approval)
Noise immunity
EN 61000-6-2:2005
Serial transmission speed
115.2 kbps (NRZ)
Test result
5g, 10-150 Hz, 2.5 h, in XYZ direction, 15g, 11 ms period, half-sine shock pulse
Electrical Isolation
VCC // V.24 (RS-232)
Number of outputs
1
Altitude
5000 m (For restrictions see manufacturer's declaration)
Free from substances that could impair the application of coating
according to P-VW 3.10.7 57 65 0 VW-AUDI-Seat central standard
Test voltage data interface/power supply
1.5 kVrms (50 Hz, 1 min.)
Typical current consumption
100 mA (24 V DC)
Shock
15g in all directions in acc. with IEC 60068-2-27
Housing material
PA 6.6-FR
Standards/regulations
EN 61000-4-2; EN 61000-4-3; EN 61000-4-4; EN 61000-4-5; EN 61000-4-6
Output description
Alarm output
Degree of protection
IP20
Conformance
CE-compliant
Conductor cross section solid min.
0.2 mm²
Transmission channels
2 (1/1), RxD, TxD, full duplex
Conductor cross section solid max.
2.5 mm²
Maximum switching voltage
60 V DC; 42 V AC
Noise emission
EN 55011

Dimensions

Height
3.9 in
Width
1.4 in
Depth
4.1 in
Fiber Optic Wavelength
1300 nm
Transmission length incl. 3 dB system reserve
27 km (With F-G 50/125 0.7 dB/km at 1300 nm); 22 km (with F-G 62.5/125 0.8 dB/km at 1300 nm); 45 km (With F-E 9/125 0,4 dB/km at 1300 nm)
Transmission length
≤ 15 m

Description

PSI-MOS-RS232/FO1300 E - RS232 to fiber Converter: DB9M serial to duplex fiber 1300nm (SC). Multimode [27km, 16.7 miles], single mode [ 45km, 28 miles ]

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.