S-100-S2Lc80 Media Converter

  • Mfr # 05050374
  • Zoro # G4407237
product price: 
$
2,751.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Depth
4.7 in
Width
3.1 in
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05050374
Zoro #
G4407237
UPC #
734660503747
Country of Origin
Canada
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
1
Environmentally Friendly
Yes
Network Technology
100Base-ZX, 100Base-TX
Product Type
Transceiver/Media Converter
Product Name
S-100-S2LC80 Fast Ethernet Media Converter
Number of LC Ports
1
Form Factor
External
Total Number of Ports
2
LC Port Type
Duplex
Weight (Approximate)
10.58 oz
Maximum Distance Supported
49.71 Mile
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED is on when the 100Base-TX link is on and flashes with a 50% duty cycle when data is received.
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Magnetic Isolation
1.5kv
Auto-MDIX (Internal Strap)
If Auto-Negotiation (802.3u) is enabled, the media converter uses the HP Auto-MDIX method for the 100Base-TX interface. If Auto-Negotiation (802.3u) is disabled the Media converter will use the RX Energy method on the 100Base-TX interface to set the port MDI or MDIX whichever is appropriate; Enabled (Default)- Either a straight-through or crossover type cable can be used to connect the media converter to the device on the other end of the cable; Disabled- If the partner device on the other end of the cable does not have the Auto-MDIX feature a specific cable, either a straight-through or crossover will be required to ensure that the media convertor's transmitter and the partner devices transmitter are connected to the others receiver. The Media Convertor's 100Base-TX port is configured as MDI with this switch setting.
Pause
Pause should be enabled when all devices connected to the media converter support pause. Auto-Negotiation must be Enabled to use this feature; Enabled (Default)- The Media converter will advertise Pause capability during Auto-Negotiation on the 100Base-TX interface; Disabled- The Media converter will advertise that it does not have Pause capability during Auto-Negotiation on the 100Base-TX interface.
Input Supply Voltage
6 - 30 vDC, unregulated ( 12 vDC Nominal )
Immunity
EN55024
Bit Error Rate (BER)
<10-12
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Operating temperature
0 C to 50 C (32 F to 122 F)
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Power Consumption
2.0 watts
Current
167 mA
Operating Altitude
Up to 3,048 meters (10,000 feet)
Emissions
FCC Part 15 Class B*, EN55022 Class B*
Remote Loopback
The media converter can perform a loopback on the 100Base-X fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. The 100Base-TX transmitter is taken off the interface.
Storage Humidity
5% to 95% non-condensing
Link Pass Through
Enabled (Default)- When the state of the receiver is changed on the 100Base-TX interface it is reflected on the 100Base-FX fiber transmitter. When the state of the receiver on the 100Base-FX interface is changed it is reflected on the 100Base-TX transmitter; When a Far-End Fault Indication is received on the fiber interface the 100Base-TX transmitter is turned off. When the Far-End Fault Indication is cleared the transmitter is turned back on; Disabled- The 100Base-TX and the 100Base-FX fiber interface operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the 100Base-TX interface.
Fiber Optic Cable
Single mode dual LC Media Converters; Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITu-T 625)
Heat Output ( BTU/HR )
6.8
Auto-Negotiation (802.3u)
Enabled (Default)- The media converter uses 802.3u Auto-negotiation on the 100Base-TX interface. It is set to advertise full duplex; Disabled- The media converter sets the 100Base-TX port to full duplex.
Laser Safety
EN 60825-1:2007
Dimentions
120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 100Base-FX link is on and flashes with a 50% duty cycle when data is received.
Electrical Safety
UL 60950-1
Operating Humidity
5% to 90% non-condensing
100Base-TX
RJ45 connector, 2 pair CAT 5, EIA/TIA 568A/B or better cable

Dimensions

Height
1 in
Depth
4.7 in
Width
3.1 in

Description

S-100-S2LC80 - Fast Ethernet Media Converter: 100BASE-TX (RJ-45) [100 m/328 ft.] to 100Base-ZX 1550nm single mode (LC) [80 km/49.7 miles] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews