S-1000-M1Sc05D Media Converter

  • Mfr # 05040884
  • Zoro # G4402039
product price: 
$
836.99
/ea
Free Shipping & Returns

Key Features

Depth
4.7 in
Width
3.1 in
Height
1 in
Product Name
S-1000-M1SC05D - Gigabit Ethernet Media Converter
Network Technology
1000Base-BX, 1000Base-T
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05040884
Zoro #
G4402039
UPC #
734660408844
Country of Origin
Canada
Product Name
S-1000-M1SC05D - Gigabit Ethernet Media Converter
Network Technology
1000Base-BX, 1000Base-T
Product Type
Transceiver/Media Converter
Number of SC Ports
1
Total Number of Ports
2
Maximum Distance Supported
1804.46 ft
Fiber Mode Supported
Multi-mode
Network (RJ-45)
Yes
Certifications & Standards
FCC Part 15 Class A, EN55022 Class A, CISPR 22 Class A, EN61000-3-2, EN55024, EN 60825-1:2007, EN60950, UL 60950-1,CE
Environmentally Friendly
Yes
Package Contents
S-1000-M1SC05D - Gigabit Ethernet Media Converter, Universal AC/DC Adapter
Media Type Supported
Optical Fiber, Twisted Pair
Ethernet Technology
Gigabit Ethernet
Number of Network (RJ-45) Ports
1
Form Factor
Rack-mountable, Rail-mountable, Wall Mountable
Weight (Approximate)
10.58 oz
Auto-Negotiation
Enabled (Default - Up)- In this mode the 1000Base-X and the 1000Base-T will negotiate to the HCD of the two link partners. The 1000Base-X will link up after the negotiation is completed and the 1000Base-T has linked up; Disabled- The 1000Base-X will not use auto negotiation. The 1000Base-T will negotiate to the HCD of the Switch settings and the link partner.
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Electrical Safety
UL 60950-1
Emissions
FCC Part 15 Class A, EN55022 Class A
Operating temperature
0° C to 50° C (32° F to 122° F)
Current
250 mA
Remote Loopback
The media converter can perform a loopback on the 1000Base-X fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. The 1000Base-T transmitter is taken off the interface.
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 1000Base-X link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-X interface has been taken down as a result of a fault on the 1000Base-T interface.
Magnetic Isolation
1.5kv
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Operating Altitude
Up to 3,048 meters (10,000 feet)
Duplex
Full (Default-Up)- The media converter will advertise Full Duplex Capable, Half Duplex Capable; AUTO (Down)-The Media converter will advertise Full Duplex Not Capable, Half Duplex Capable.
Power Consumption
3.0 watts
Pause
When Fiber Auto Negotiation is disabled Pause should only be enabled when all devices connected to the media converter support pause; Enabled(Default)- The Media converter will advertise Pause capable, Asymmetric pause not needed during Auto-Negotiation; Disabled- The Media converter will advertise that it does not have Pause capability during Auto-Negotiation.
Input Supply Voltage
6 - 30 vDC, unregulated ( 12 vDC Nominal )
Bit Error Rate (BER)
<10-12
1000Base-T
Multimode single SC Media Converter; RJ45 connector, 4 pair CAT 5 UTP cable or cable
Storage Humidity
5% to 95% non-condensing
Laser Safety
EN 60825-1:2007
Fiber Fault Alert
The Fiber Fault Alert switch has meaning when Auto-Negotiation is disabled; Enabled (Default - Up); When the 1000Base-X receiver is off the 1000Base-X transmitter is turned off. Periodically the 1000Base-X receiver will be turned on for a short period to allow the condition to clear if the 1000Base-X link partner is using a similar feature; Disabled (Down)
Heat Output ( BTU/HR )
10.2
Operating Humidity
5% to 90% non-condensing
Dimentions
120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED i on when the 1000Base-T link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-T interface has been taken down as a result of a fault on the 1000Base-T interface.
Immunity
EN55024

Dimensions

Depth
4.7 in
Width
3.1 in
Height
1 in
Fiber Optic Wavelength
1310 nm, 1550 nm

Description

S-1000-M1SC05D - Gigabit Media Converter: 1000BASE-T (RJ-45) [100 m/328 ft.] to 1000BASE-BX 1550nm TX / 1310nm RX single strand fiber, multimode (SC) [500 m/1640 ft] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews