Shop PERLE

S-1000-M2Lc2 Media Converter

  • Mfr # 05040964
  • Zoro # G4397778

product price: 
$
801.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
3.1 in
Depth
4.7 in
Number of SC Ports
1
SC Port Type
Duplex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05040964
Zoro #
G4397778
UPC #
734660409643
Country of Origin
Canada
Number of SC Ports
1
SC Port Type
Duplex
Number of Network (RJ-45) Ports
1
Network (RJ-45)
Yes
Network Technology
10/100/1000Base-T, 1000Base-LX
Product Name
S-1000-M2LC2 Media Converter
Product Type
Transceiver/Media Converter
Form Factor
Rack-mountable, Rail-mountable, Wall Mountable
Weight (Approximate)
10.58 oz
Environmentally Friendly
Yes
Fiber Optic Cable Standard
50/125 µm, 62.5/125 µm
Package Contents
S-1000-M2LC2 Media Converter, Universal AC/DC Adapter
Maximum Distance Supported
1.24 Mile
Total Number of Ports
2
1000Base-T
Multimode dual LC Media Converter; RJ45 connector, 4 pair CAT 5 UTP cable or cable
Current
250 mA
Immunity
EN55024
Laser Safety
EN 60825-1:2007
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Operating Humidity
5% to 90% non-condensing
Storage Humidity
5% to 95% non-condensing
Duplex
Full (Default-Up)- The media converter will advertise Full Duplex Capable, Half Duplex Capable; AUTO (Down)-The Media converter will advertise Full Duplex Not Capable, Half Duplex Capable.
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Emissions
FCC Part 15 Class A, EN55022 Class A
Magnetic Isolation
1.5kv
Fiber Fault Alert
The Fiber Fault Alert switch has meaning when Auto-Negotiation is disabled; Enabled (Default - Up); When the 1000Base-X receiver is off the 1000Base-X transmitter is turned off. Periodically the 1000Base-X receiver will be turned on for a short period to allow the condition to clear if the 1000Base-X link partner is using a similar feature; Disabled (Down)
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Auto-Negotiation
Enabled (Default - Up)- In this mode the 1000Base-X and the 1000Base-T will negotiate to the HCD of the two link partners. The 1000Base-X will link up after the negotiation is completed and the 1000Base-T has linked up; Disabled- The 1000Base-X will not use auto negotiation. The 1000Base-T will negotiate to the HCD of the Switch settings and the link partner.
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED i on when the 1000Base-T link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-T interface has been taken down as a result of a fault on the 1000Base-T interface.
Operating temperature
0° C to 50° C (32° F to 122° F)
Operating Altitude
Up to 3,048 meters (10,000 feet)
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 1000Base-X link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-X interface has been taken down as a result of a fault on the 1000Base-T interface.
Bit Error Rate (BER)
<10-12
Input Supply Voltage
6 - 30 vDC, unregulated ( 12 vDC Nominal )
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Dimentions
120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches
Heat Output ( BTU/HR )
10.2
Power Consumption
3.0 watts
Pause
When Fiber Auto Negotiation is disabled Pause should only be enabled when all devices connected to the media converter support pause; Enabled(Default)- The Media converter will advertise Pause capable, Asymmetric pause not needed during Auto-Negotiation; Disabled- The Media converter will advertise that it does not have Pause capability during Auto-Negotiation.
Electrical Safety
UL 60950-1
Remote Loopback
The media converter can perform a loopback on the 1000Base-X fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. The 1000Base-T transmitter is taken off the interface.

Dimensions

Height
1 in
Width
3.1 in
Depth
4.7 in

Description

S-1000-M2LC2 - Gigabit Media Converter: 1000BASE-T (RJ-45) [100 m/328 ft.] to 1000BASE-LX 1310nm extended multimode (LC) [2km /6562 ft.] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.