S-1000-S2Lc70 Media Converter

  • Mfr # 05050064
  • Zoro # G4408156
product price: 
$
2,973.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Depth
4.7 in
Width
3.1 in
Fiber Optic Cable Standard
9/125 µm
Package Contents
S-1000-S2LC70 Gigabit Ethernet Stand-Alone Media Converter, US Power Cord
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05050064
Zoro #
G4408156
UPC #
734660500647
Country of Origin
Canada
Fiber Optic Cable Standard
9/125 µm
Package Contents
S-1000-S2LC70 Gigabit Ethernet Stand-Alone Media Converter, US Power Cord
Form Factor
Rack-mountable, Wall Mountable, Rail-mountable, External
Environmentally Friendly
Yes
Product Type
Transceiver/Media Converter
Number of LC Ports
1
Weight (Approximate)
10.58 oz
Network (RJ-45)
Yes
Product Name
S-1000-S2LC70 Gigabit Ethernet Stand-Alone Media Converter
Network Technology
1000Base-ZX, 1000Base-T
Maximum Distance Supported
43.50 Mile
LC Port Type
Duplex
Number of Network (RJ-45) Ports
1
Total Number of Ports
2
Power Consumption
3.0 watts
Storage Humidity
5% to 95% non-condensing
Fiber Fault Alert
The Fiber Fault Alert switch has meaning when Auto-Negotiation is disabled; Enabled (Default - Up); When the 1000Base-X receiver is off the 1000Base-X transmitter is turned off. Periodically the 1000Base-X receiver will be turned on for a short period to allow the condition to clear if the 1000Base-X link partner is using a similar feature; Disabled (Down)
Magnetic Isolation
1.5kv
Pause
When Fiber Auto Negotiation is disabled Pause should only be enabled when all devices connected to the media converter support pause; Enabled(Default)- The Media converter will advertise Pause capable, Asymmetric pause not needed during Auto-Negotiation; Disabled- The Media converter will advertise that it does not have Pause capability during Auto-Negotiation.
Emissions
FCC Part 15 Class A, EN55022 Class A
Auto-Negotiation
Enabled (Default - Up)- In this mode the 1000Base-X and the 1000Base-T will negotiate to the HCD of the two link partners. The 1000Base-X will link up after the negotiation is completed and the 1000Base-T has linked up; Disabled- The 1000Base-X will not use auto negotiation. The 1000Base-T will negotiate to the HCD of the Switch settings and the link partner.
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Duplex
Full (Default-Up)- The media converter will advertise Full Duplex Capable, Half Duplex Capable; AUTO (Down)-The Media converter will advertise Full Duplex Not Capable, Half Duplex Capable.
Operating Humidity
5% to 90% non-condensing
Electrical Safety
UL 60950-1
Remote Loopback
The media converter can perform a loopback on the 1000Base-X fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. The 1000Base-T transmitter is taken off the interface.
Heat Output ( BTU/HR )
10.2
Dimentions
120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches
Operating Altitude
Up to 3,048 meters (10,000 feet)
1000Base-T
Single dual LC Media Converter; RJ45 connector, 4 pair CAT 5 UTP cable or cable
Bit Error Rate (BER)
<10-12
Input Supply Voltage
6 - 30 vDC, unregulated ( 12 vDC Nominal )
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Laser Safety
EN 60825-1:2007
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED i on when the 1000Base-T link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-T interface has been taken down as a result of a fault on the 1000Base-T interface.
Immunity
EN55024
Current
250 mA
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 1000Base-X link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-X interface has been taken down as a result of a fault on the 1000Base-T interface.
Operating temperature
0° C to 50° C (32° F to 122° F)
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket

Dimensions

Height
1 in
Depth
4.7 in
Width
3.1 in

Description

S-1000-S2LC70 - Gigabit Media Converter: 1000BASE-T (RJ-45) [100 m/328 ft.] to 1000BASE-ZX 1550 nm single mode (LC) [70 km/43.5 miles] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews