Shop PERLE

S-1000-Sfp Media Converter

  • Mfr # 05050184
  • Zoro # G4408390

product price: 
$
390.99
/ea
Free Shipping & Returns

Key Features

Height
4.7 in
Depth
1 in
Width
3.1 in
Product Name
S-1000-SFP Gigabit Ethernet Managed Media Converter
Weight (Approximate)
10.56 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05050184
Zoro #
G4408390
UPC #
734660501842
Country of Origin
Canada
Product Name
S-1000-SFP Gigabit Ethernet Managed Media Converter
Weight (Approximate)
10.56 oz
Expansion Slot Type
SFP
Form Factor
External
Environmentally Friendly
Yes
Network Technology
10/100/1000Base-T
Number of SFP Slots
1
Total Number of Ports
1
Number of Network (RJ-45) Ports
1
Number of Total Expansion Slots
1
Product Type
Transceiver/Media Converter
Network (RJ-45)
Yes
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 1000Base-X link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-X interface has been taken down as a result of a fault on the 1000Base-T interface.
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Operating Altitude
Up to 3,048 meters (10,000 feet)
Power Consumption
3.0 watts
Auto-Negotiation
Enabled (Default - Up)- In this mode the 1000Base-X and the 1000Base-T will negotiate to the HCD of the two link partners. The 1000Base-X will link up after the negotiation is completed and the 1000Base-T has linked up; Disabled- The 1000Base-X will not use auto negotiation. The 1000Base-T will negotiate to the HCD of the Switch settings and the link partner.
Operating temperature
0° C to 50° C (32° F to 122° F)
Bit Error Rate (BER)
<10-12
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
1000Base-T
RJ45 connector, 4 pair CAT 5 UTP cable or cable
Emissions
FCC Part 15 Class A, EN55022 Class A
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED i on when the 1000Base-T link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-T interface has been taken down as a result of a fault on the 1000Base-T interface.
Duplex
Full (Default-Up)- The media converter will advertise Full Duplex Capable, Half Duplex Capable; AUTO (Down)-The Media converter will advertise Full Duplex Not Capable, Half Duplex Capable.
Laser Safety
EN 60825-1:2007
Immunity
EN55024
Input Supply Voltage
6 - 30 vDC, unregulated ( 12 vDC Nominal )
Pause
When Fiber Auto Negotiation is disabled Pause should only be enabled when all devices connected to the media converter support pause; Enabled(Default)- The Media converter will advertise Pause capable, Asymmetric pause not needed during Auto-Negotiation; Disabled- The Media converter will advertise that it does not have Pause capability during Auto-Negotiation.
Current
250 mA
Heat Output ( BTU/HR )
10.2
Magnetic Isolation
1.5kv
Electrical Safety
UL 60950-1
Remote Loopback
The media converter can perform a loopback on the 1000Base-X fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. The 1000Base-T transmitter is taken off the interface.
Storage Humidity
5% to 95% non-condensing
Dimentions
120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches
Operating Humidity
5% to 90% non-condensing
Fiber Fault Alert
The Fiber Fault Alert switch has meaning when Auto-Negotiation is disabled; Enabled (Default - Up); When the 1000Base-X receiver is off the 1000Base-X transmitter is turned off. Periodically the 1000Base-X receiver will be turned on for a short period to allow the condition to clear if the 1000Base-X link partner is using a similar feature; Disabled (Down)
Universal AC/DC adapter
100-240v AC, regulated DC adapter included

Dimensions

Height
4.7 in
Depth
1 in
Width
3.1 in

Description

S-1000-SFP - Gigabit Media Converter: 1000BASE-T (RJ-45) [100 m/328 ft.] to 1000BASE-X - SFP slot (empty) - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.