Shop PERLE

S-1000Mm-M2Sc2 Media Converter

  • Mfr # 05060474
  • Zoro # G4405094

product price: 
$
1,099.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Depth
4.7 in
Width
3.1 in
Total Number of Ports
2
Form Factor
Rack-mountable, Desktop, Wall Mountable, Rail-mountable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05060474
Zoro #
G4405094
UPC #
734660604741
Country of Origin
Canada
Total Number of Ports
2
Form Factor
Rack-mountable, Desktop, Wall Mountable, Rail-mountable
Fiber Optic Cable Standard
62.5/125 µm, 50/125 µm
Environmentally Friendly
Yes
Package Contents
S-1000MM-M2SC2 - Gigabit Ethernet Fiber to Fiber Stand-Alone Media Converter, Universal DC Adapter
Media Type Supported
Optical Fiber
Product Name
S-1000MM-M2SC2 - Gigabit Ethernet Fiber to Fiber Stand-Alone Media Converter
Product Type
Transceiver/Media Converter
Number of SC Ports
2
Weight (Approximate)
10.56 oz
Input voltage
30 V DC
Certifications & Standards
Immunity: EN55024, IEEE Standards: IEEE 802.3,IEEE 802.3u,IEEE 802.3ab,IEEE 802.3x Emissions: FCC Part 15 Class A, EN55022 Class A,EN61000-3-2,CISPR 22 Class A Electrical Safety: EN60950,UL 60950-1,CE Laser Safety: EN 60825-1:2007,Class 1 Laser Safety Requirements per IEC-60825 FDA/CDRH Standards,21CFR1040.10,21CFR1040.11 Others: ECCN: 5A991A,HTSUS Number: 8517.62.0050
SC Port Type
Duplex
Network Technology
1000Base-SX, 1000Base-LX
Fiber Mode Supported
Multi-mode
Maximum Distance Supported
1.24 Mile
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
Remote Loopback #1
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #2's fiber transmitter is taken off the interface
Emissions
FCC Part 15 Class A, EN55022 Class A
Fiber link 2 on / Receive activity (LK2)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Heat Output ( BTU/HR )
8.53
Fiber Fault Alert
Enabled - (default up)- If the media converter detects a loss of fiber signal on a fiber receiver, it will immediately disable its fiber transmitter signal. This, in effect, notifies the remote fiber link partner that an error condition exists on the fiber connection. The setting of this switch applies to both fiber ports; Disabled: The media converter will not monitor for fiber fault or generate them.
Operating Altitude
Up to 3,048 meters (10,000 feet)
Input Supply Voltage
6 - 30 vDC, unregulated ( 12 vDC Nominal )
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Fiber link 1 / Receive activity (LK1)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Auto-Negotiation
Auto (default up)- Fiber Negotiation is performed for both fiber ports. Full and half duplex will be advertised. Pause will advertise support for Symmetrical and Asymmetrical Pause. Pause frame will not be acted upon or generated but will be passed through; Off- Negotiation on both fiber ports will be disabled. Settings of Link mode and Fiber fault alert will be determined by those switch settings. Pause frames will not be acted upon or generated but will continue to be passed through.
Power Consumption
2.5 watts
Remote Loopback #2
The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #1's fiber transmitter is taken off the interface
Operating Humidity
5% to 90% non-condensing
Storage Humidity
5% to 95% non-condensing
Electrical Safety
UL 60950-1
Immunity
EN55024
1000Base-X
Multimode dual SC [ 550 m/1804 ft ] to multimode dual SC fiber connector model; Available in SC, ST and LC connector models
Current
0.21 amps
Operating temperature
0° C to 50° C (32° F to 122° F)
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Laser Safety
EN 60825-1:2007
Bit Error Rate (BER)
<10-12

Dimensions

Height
1 in
Depth
4.7 in
Width
3.1 in
Dimensions
120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches

Description

S-1000MM-M2SC2 - Gigabit Fiber to Fiber Media Converter: 1000BASE-SX 850nm multimode (SC) [550 m/1804 ft.] to 1000BASE-LX 1310nm Extended multimode (SC) [2km /6562 ft.] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.