S-1000Mm-S1Sc10D Media Convert

  • Mfr # 05060354
  • Zoro # G4406415
product price: 
$
1,188.99
/ea
Free Shipping & Returns

Key Features

Width
3.1 in
Depth
4.7 in
Height
1 in
Product Name
S-1000MM-S1SC10D Media Converter
Environmentally Friendly
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05060354
Zoro #
G4406415
UPC #
734660603546
Country of Origin
Canada
Product Name
S-1000MM-S1SC10D Media Converter
Environmentally Friendly
Yes
Product Type
Transceiver/Media Converter
Maximum Distance Supported
6.21 Mile
Network Technology
1000Base-SX, 1000Base-BX10-D
Fiber Optic Cable Standard
50/125 µm, 62.5/125 µm
SC Port Type
Duplex
Number of SC Ports
1
Package Contents
S-1000MM-S1SC10D Media Converter, Universal AC/DC Adapter
Form Factor
Rail-mountable, Rack-mountable, Wall Mountable
Weight (Approximate)
10.58 oz
Total Number of Ports
2
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
Current
0.21 amps
Auto-Negotiation
Auto (default up)- Fiber Negotiation is performed for both fiber ports. Full and half duplex will be advertised. Pause will advertise support for Symmetrical and Asymmetrical Pause. Pause frame will not be acted upon or generated but will be passed through; Off- Negotiation on both fiber ports will be disabled. Settings of Link mode and Fiber fault alert will be determined by those switch settings. Pause frames will not be acted upon or generated but will continue to be passed through.
Storage Humidity
5% to 95% non-condensing
Electrical Safety
UL 60950-1
Input Supply Voltage
6 - 30 vDC, unregulated ( 12 vDC Nominal )
Fiber link 2 on / Receive activity (LK2)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Operating Altitude
Up to 3,048 meters (10,000 feet)
Fiber Fault Alert
Enabled - (default up)- If the media converter detects a loss of fiber signal on a fiber receiver, it will immediately disable its fiber transmitter signal. This, in effect, notifies the remote fiber link partner that an error condition exists on the fiber connection. The setting of this switch applies to both fiber ports; Disabled: The media converter will not monitor for fiber fault or generate them.
Operating temperature
0° C to 50° C (32° F to 122° F)
Operating Humidity
5% to 90% non-condensing
Remote Loopback #2
The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #1's fiber transmitter is taken off the interface
Laser Safety
EN 60825-1:2007
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Remote Loopback #1
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #2's fiber transmitter is taken off the interface
Immunity
EN55024
Heat Output ( BTU/HR )
8.53
Power Consumption
2.5 watts
Fiber link 1 / Receive activity (LK1)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Bit Error Rate (BER)
<10-12
Emissions
FCC Part 15 Class A, EN55022 Class A
1000Base-X
Multimode dual SC [ 550 m/1804 ft ] to single mode single SC fiber connector model; Available in SC, ST and LC connector models
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket

Dimensions

Width
3.1 in
Depth
4.7 in
Height
1 in
Dimensions
120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches

Description

S-1000MM-S1SC10D - Gigabit Fiber to Fiber Media Converter: 1000BASE-SX 850nm multimode (SC) [550 m/1804 ft.] to 1000BASE-BX 1490nm TX / 1310nm RX single strand fiber, single mode (SC) [10 km/6.2 miles] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews