Smi-100-M2St2 Media Converter

  • Mfr # 05070314
  • Zoro # G4404954
product price: 
$
918.99
/ea
Free Shipping & Returns

Key Features

Depth
5.7 in
Height
0.9 in
Width
6.9 in
Management Port
Yes
Fiber Mode Supported
Multi-mode
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05070314
Zoro #
G4404954
UPC #
734660703147
Country of Origin
Canada
Management Port
Yes
Fiber Mode Supported
Multi-mode
Media Type Supported
Optical Fiber, Twisted Pair
ST Port Type
Duplex
Network (RJ-45)
Yes
Environmentally Friendly
Yes
Total Number of Ports
2
Form Factor
External
Product Name
SMI-100-M2ST2 - Fast Ethernet Standalone IP Managed Media Converter
Product Type
Transceiver/Media Converter
Weight (Approximate)
1.59 lb
Fiber Optic Cable Standard
100/140 µm, 50/125 µm, 85/125 µm, 62.5/125 µm
Number of Network (RJ-45) Ports
1
Maximum Distance Supported
1.24 Mile
Network Technology
10/100Base-TX, 100Base-FX
Ethernet Technology
Fast Ethernet
Number of ST Ports
1
Link Pass Through
Enabled (Default)- When the state of the receiver is changed on the 100Base-TX interface it is reflected on the 100Base-FX fiber transmitter. When the state of the receiver on the 100Base-FX interface is changed it is reflected on the 100Base-TX transmitter; When a Far-End Fault Indication is received on the fiber interface the 100Base-TX transmitter is turned off. When the Far-End Fault Indication is cleared the transmitter is turned back on; Disabled- The 100Base-TX and the 100Base-FX fiber interface operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the 100Base-TX interface.
Dimentions
175 x 145 x 23 mm
Heat Output ( BTU/HR )
13.6
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied; The LED is on when the 100Base-TX link is on and flashes with a 50% duty cycle when data is received.
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Power
Blinking green during startup cycle Steady green: module has power and is ready; Red : error
Storage Humidity
5% to 95% non-condensing
ALM
Red alarm indicator activated when an alert event occurs
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied; The LED is on when the 100Base-FX link is on and flashes with a 50% duty cycle when data is received.
Operating Humidity
5% to 90% non-condensing
Power Consumption
3.98watts
100/1000
Green - 1000 Mbps link; Yellow - 100 Mbps link; Off - 10 Mbps or no Link
Reset button
Recessed pinhole button resets module
Input Supply Voltage
( 12 vDC Nominal )
Immunity
EN55024
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Electrical Safety
UL 60950-1
Auto-Negotiation (802.3u)
Enabled (Default)- The media converter uses 802.3u Auto-negotiation on the 100Base-TX interface. It is set to advertise full duplex; Disabled- The media converter sets the 100Base-TX port to full duplex.
Operating Altitude
Up to 3,048 meters (10,000 feet)
Laser Safety
EN 60825-1:2007
Operating temperature
0 C to 50 C (32 F to 122 F)
Fiber Optic Cable
Multimode dual ST Media Converters; Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITU-T 625)
Emissions
FCC Part 15 Class B*, EN55022 Class B*
LKC
Green indicator indicating an active Ethernet link. Blinking indicates RX and TX of data
Auto-MDIX (Strap)
If Auto-Negotiation (802.3u) is enabled, the media converter uses the HP Auto-MDIX method for the 100Base-TX interface. If Auto-Negotiation (802.3u) is disabled the Media converter will use the RX Energy method on the 100Base-TX interface to set the port MDI or MDIX whichever is appropriate; Enabled (Default)- Either a straight-through or crossover type cable can be used to connect the media converter to the device on the other end of the cable; Disabled- If the partner device on the other end of the cable does not have the Auto-MDIX feature a specific cable, either a straight-through or crossover will be required to ensure that the media convertor's transmitter and the partner devices transmitter are connected to the others receiver. The Media Convertor's 100Base-TX port is configured as MDI with this switch setting.
Remote Loopback
The media converter can perform a loopback on the 100Base-X fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. The 100Base-TX transmitter is taken off the interface.
Management ethernet port
10/100/1000Base-T - RJ45; Auto- MDI/MDIX
Pause
Pause should be enabled when all devices connected to the media converter support pause. Auto-Negotiation must be Enabled to use this feature; Enabled (Default)- The Media converter will advertise Pause capability during Auto-Negotiation on the 100Base-TX interface; Disabled- The Media converter will advertise that it does not have Pause capability during Auto-Negotiation on the 100Base-TX interface.
Configuration Mode (Strap)
Auto (default) enable management module to overwrite hardware switch settings; Switch - Use onboard DIP switches
Current
0.33amps at12vdc
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Bit Error Rate (BER)
<10-12
100Base-TX
RJ45 connector, 2 pair CAT 5, EIA/TIA 568A/B or better cable; Magnetic Isolation - 1.5kv
Management console port
RS232 Serial RJ45 - Cisco pinout for use with standard CAT5 "rolled cable" (crossover) 9600 to 115k bps 7/8 bits Odd,even, no parity 1/2 stop bits Hardware/software flow control DCD/DSR monitoring
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket

Dimensions

Depth
5.7 in
Height
0.9 in
Width
6.9 in
Fiber Optic Wavelength
1310 nm

Description

SMI-100-M2ST2 - Managed Fast Ethernet Media Converter: 100BASE-TX (RJ-45) [100 m/328 ft.] to 100BASE-FX 1310nm multimode (ST) [2 km/1.2 miles] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews