Shop PERLE

S-1000Mm-S2Lc10 Media Convertr

  • Mfr # 05060234
  • Zoro # G4402696

product price: 
$
1,106.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
3.1 in
Depth
4.7 in
Package Contents
S-1000MM-S2LC10 Media Converter, Universal AC/DC Adapter
Product Name
S-1000MM-S2LC10 Media Converter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05060234
Zoro #
G4402696
UPC #
734660602341
Country of Origin
Canada
Package Contents
S-1000MM-S2LC10 Media Converter, Universal AC/DC Adapter
Product Name
S-1000MM-S2LC10 Media Converter
Product Type
Transceiver/Media Converter
Fiber Optic Cable Standard
50/125 µm, 62.5/125 µm
Number of LC Ports
2
Form Factor
Rail-mountable, Rack-mountable, Wall Mountable
LC Port Type
Duplex
Network Technology
1000Base-LH, 1000Base-LX, 1000Base-SX
Weight (Approximate)
10.58 oz
Total Number of Ports
2
Maximum Distance Supported
6.21 Mile
Environmentally Friendly
Yes
Fiber link 2 on / Receive activity (LK2)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
1000Base-X
Multimode dual LC [ 550 m/1804 ft ] to single mode dual LC fiber connector model; Available in SC, ST and LC connector models
Immunity
EN55024
Heat Output ( BTU/HR )
8.53
Power Consumption
2.5 watts
Emissions
FCC Part 15 Class A, EN55022 Class A
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
Bit Error Rate (BER)
<10-12
Auto-Negotiation
Auto (default up)- Fiber Negotiation is performed for both fiber ports. Full and half duplex will be advertised. Pause will advertise support for Symmetrical and Asymmetrical Pause. Pause frame will not be acted upon or generated but will be passed through; Off- Negotiation on both fiber ports will be disabled. Settings of Link mode and Fiber fault alert will be determined by those switch settings. Pause frames will not be acted upon or generated but will continue to be passed through.
Current
0.21 amps
Electrical Safety
UL 60950-1
Operating Altitude
Up to 3,048 meters (10,000 feet)
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Storage Humidity
5% to 95% non-condensing
Fiber Fault Alert
Enabled - (default up)- If the media converter detects a loss of fiber signal on a fiber receiver, it will immediately disable its fiber transmitter signal. This, in effect, notifies the remote fiber link partner that an error condition exists on the fiber connection. The setting of this switch applies to both fiber ports; Disabled: The media converter will not monitor for fiber fault or generate them.
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Input Supply Voltage
6 - 30 vDC, unregulated ( 12 vDC Nominal )
Remote Loopback #1
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #2's fiber transmitter is taken off the interface
Operating Humidity
5% to 90% non-condensing
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Remote Loopback #2
The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #1's fiber transmitter is taken off the interface
Laser Safety
EN 60825-1:2007
Operating temperature
0° C to 50° C (32° F to 122° F)
Fiber link 1 / Receive activity (LK1)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.

Dimensions

Height
1 in
Width
3.1 in
Depth
4.7 in
Dimensions
120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches

Description

S-1000MM-S2LC10 - Gigabit Fiber to Fiber Media Converter: 1000BASE-SX 850nm multimode (LC) [550 m/1804 ft.] to 1000BASE-LX/LH 1310 nm single mode (LC) [10 km/6.2 miles] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.