S-110P-Sfp Media Converter

  • Mfr # 05084004
  • Zoro # G4400325
product price: 
$
388.99
/ea
Free Shipping & Returns

Key Features

Size
Maximum frame size of 2048 bytes
Power Over Ethernet (PSE)
PoE models: maximum to 15.4 watts supplied to port; PoE+ models: up to 30 watts supplied to port
Buffer
1000 Kbits frame buffer memory
Storage Humidity
5% to 95% non-condensing
Copper link on / Receive activity ( LKC 1/2 )
This green LED is operational only when power is applied. The LED will blink along with transmit/receive data on the 10/100/1000 UTP port; If a loss of link on the copper port results in a Link Passthrough condition to the fiber port, this LED will blink at a rate of once every 2 seconds until the condition is cleared.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05084004
Zoro #
G4400325
UPC #
734660840040
Country of Origin
Canada
Power Over Ethernet (PSE)
PoE models: maximum to 15.4 watts supplied to port; PoE+ models: up to 30 watts supplied to port
Buffer
1000 Kbits frame buffer memory
Storage Humidity
5% to 95% non-condensing
Copper link on / Receive activity ( LKC 1/2 )
This green LED is operational only when power is applied. The LED will blink along with transmit/receive data on the 10/100/1000 UTP port; If a loss of link on the copper port results in a Link Passthrough condition to the fiber port, this LED will blink at a rate of once every 2 seconds until the condition is cleared.
PD Power Reset
This is a technique to perform a power reset on a PD device attached; When enabled ( down ), the media converter will upon loss of link on any fiber port, turn off PSE output power to the PD device for 2 seconds then turn the power back on. The power remains on until any fiber link transitions from up to down again; With Passthrough enabled, a loss of link on the fiber resulting from a loss of link on the copper, a PD Power Reset will occur and the copper link will continue to reflect the state of the fiber link; When PD Power Reset disabled, loss of fiber link has no effect on PSE power to the PD device.
Duplex Copper (internal strap)
Full (Default); Half
Speed Copper (internal strap)
100 (Default); 10
Operating temperature
0 C to 50 C (32 F to 122 F)
Fiber link on / Receive activity ( LKF 1/2 )
This green LED is operational only when power is applied. The LED will blink along with transmit/receive data on the fiber port; If a loss of link on the copper port results in a Link Passthrough condition to the fiber port, this LED will blink at a rate of once every 2 seconds until the condition is cleared.
Operating Humidity
5% to 90% non-condensing
Power Consumption
3.5 Watts
PSE Status
This LED will signify the status of the PSE function. Using multi-color and blinking the unit will show the following status for the PSE; GREEN - Solid: The PSE has successfully detected a compliant PD and is applying power over the UTP (for legacy pin out simply show active power when applied); YELLOW - Solid: The PSE is not active. This means the PSE has been configured to provide power, but the PD is : Not connected; Has not detected a compliant PD and is not applying power; PSE has turned off power for Reset function; OFF - PSE function switch disabled; RED - Blinking: Error Conditions; Capacitance too High - 1 blink; Resistance too Low or short circuit - 2 blinks; Resistance too high or open circuit - 3 blinks
PoE Power Options ( Internal Straps )
Set to Alternative A ( default ): Pins 3,6 Neg, Pins 1,2 Pos; Set to Alternative B: Pins 7,8 Neg, Pins 4,5 Pos; Set to Legacy Pre-Standard: Pins 7,8 Pos, Pins 4,5 Neg
Auto-Negotiation (802.3u)
Enabled (Default)- The media converter uses 802.3u Auto-negotiation on the 100Base-TX interface. It is set to advertise full duplex; Disabled- The media converter sets the port according to the position of the speed and duplex switches.
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Auto-MDIX (Internal Strap)
If Auto-Negotiation (802.3u) is enabled, the media converter determines the current cable pinout to use on the copper interface. If Auto-Negotiation (802.3u) is disabled the Media converter will use the RX Energy method on the copper interface to set the port MDI or MDIX whichever is appropriate; Enabled (Default) - Either a straight-through or crossover type cable can be used to connect the media converter to the device on the other end of the cable; Disabled - If the partner device on the other end of the cable does not have the Auto-MDIX feature a specific cable, either a straight-through or crossover will be required to ensure that the media converter's transmitter and the partner devices transmitter are connected to the others receiver. The Media converter's 100Base-TX port is configured as MDI-X with this switch setting.
Fixed Fiber
Dual multimode or single mode ( Duplex ) fiber - SC, ST; Single strand fiber ( Simplex ) - SC; LC - obtained by inserting an SFP ( LC ) in an SFP slot model
Universal AC/DC adapter
100-240v AC, regulated 48vDC adapter included for PoE; 100-240v AC, regulated 56vDC adapter included for PoE+
Operating Altitude
Up to 3,048 meters (10,000 feet)
Power ( PWR )
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when either fiber port is in Loopback test mode. The LED will blink quickly if there is a hardware failure where the reason code can be identified through a various blinking cycles.
10/100Base-TX
RJ45 connector; 2 pair CAT5, EIA/TIA 568A/B or better cable for 10/100.
Emissions
FCC Part 15 Class A, EN55022 Class A
DC Power Requirements
PoE models: 46 - 57 vDC; PoE+ models: 52 - 57 vDC
Magnetic Isolation
1.5kv
Filtering
1024 MAC Addresses
Immunity
EN55024
Remote Loopback
The media converter can perform a loopback on the 100Base-X fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. The 100Base-TX transmitter is taken off the interface.
PoE Options
Alternative A ( power on pins 1,2 and 3,6 ); Alternative B ( power on pins 4,5 and 7,8 ); Legacy PoE ( IE VoIP phones and wireless access points ) - ( reverse polarity on pins 4,5 and 7,8 ); Legacy large capacitor detect ( pins 4,5 and 7,8 )
Heat Output ( BTU/HR )
12
Electrical Safety
UL 60950-1
Small Form Factor Pluggable ( SFP ) slot
SFP slot models: Empty slot for 100Base-XSFP modules supplied by Perle,Ciscoor other manufacturers of MSA compliant SFPs; Hot insertion and removable ( hot swappable ).
PSE Power
When enabled (UP), the media converter will perform a Power Sourcing Equipment (PSE) function as per IEEE802.3af or 802.3at standards (relevant model); Default is "enabled"
Link Pass Through
Disabled (Default)- The 100Base-TX and the 100Base-FX fiber interface operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the 100Base-TX interface; Enabled- When the state of the receiver is changed on the 100Base-TX interface it is reflected on the 100Base-FX fiber transmitter. When the state of the receiver on the 100Base-FX interface is changed it is reflected on the 100Base-TX transmitter; When a Far-End Fault Indication is received on the fiber interface the 100Base-TX transmitter is turned off. When the Far-End Fault Indication is cleared the transmitter is turned back on.
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
10/100 Speed
This green LED is operational only when power is applied. The LED is green when the speed of the copper ethernet port is running at 100 Mbps. The LED is off when in 10 Mbps.

Dimensions

Size
Maximum frame size of 2048 bytes
Dimensions
120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches

Description

S-110P-SFP - 10/100Base-TX Media Rate Converter with PoE Power Sourcing: 10/100BASE-TX (RJ-45) [100 m/328 ft.] to 100BASE-X - SFP Slot (empty) Includes AC Power Adapter - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews