- MFR #
- 05060294
- Zoro #
- G4404559
- UPC #
- 734660602945
- Country of Origin
- Canada
- Package Contents
- S-1000MM-S2LC70 Media Converter, Universal AC/DC Adapter
- Product Type
- Transceiver/Media Converter
- Number of LC Ports
- 2
- Form Factor
- Rail-mountable, Wall Mountable, Rack-mountable
- Environmentally Friendly
- Yes
- Weight (Approximate)
- 10.58 oz
- Network Technology
- 1000Base-SX, 1000Base-ZX
- Fiber Optic Cable Standard
- 62.5/125 µm, 50/125 µm
- Total Number of Ports
- 2
- Maximum Distance Supported
- 43.50 Mile
- Product Name
- S-1000MM-S2LC70 Media Converter
- LC Port Type
- Duplex
- Storage Humidity
- 5% to 95% non-condensing
- Heat Output ( BTU/HR )
- 8.53
- Laser Safety
- EN 60825-1:2007
- Fiber link 1 / Receive activity (LK1)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Operating Altitude
- Up to 3,048 meters (10,000 feet)
- Immunity
- EN55024
- Remote Loopback #2
- The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #1's fiber transmitter is taken off the interface
- Power Connector
- 5.5mm x 9.5mm x 2.1mm barrel socket
- Power / TST
- This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
- Fiber link 2 on / Receive activity (LK2)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Operating temperature
- 0° C to 50° C (32° F to 122° F)
- Input Supply Voltage
- 6 - 30 vDC, unregulated ( 12 vDC Nominal )
- Remote Loopback #1
- The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #2's fiber transmitter is taken off the interface
- Bit Error Rate (BER)
- <10-12
- Fiber Fault Alert
Enabled - (default up)- If the media converter detects a loss of fiber signal on a fiber receiver, it will immediately disable its fiber transmitter signal. This, in effect, notifies the remote fiber link partner that an error condition exists on the fiber connection. The setting of this switch applies to both fiber ports; Disabled: The media converter will not monitor for fiber fault or generate them.
- Electrical Safety
- UL 60950-1
- Universal AC/DC adapter
- 100-240v AC, regulated DC adapter included
- Storage temperature
- minimum range of -25° C to 70° C (-13° F to 158° F)
- Operating Humidity
- 5% to 90% non-condensing
- 1000Base-X
- Multimode dual LC [ 550 m/1804 ft ] to single mode dual LC fiber connector model; Available in SC, ST and LC connector models
- Power Consumption
- 2.5 watts
- Emissions
- FCC Part 15 Class A, EN55022 Class A
- Auto-Negotiation
Auto (default up)- Fiber Negotiation is performed for both fiber ports. Full and half duplex will be advertised. Pause will advertise support for Symmetrical and Asymmetrical Pause. Pause frame will not be acted upon or generated but will be passed through; Off- Negotiation on both fiber ports will be disabled. Settings of Link mode and Fiber fault alert will be determined by those switch settings. Pause frames will not be acted upon or generated but will continue to be passed through.
- Current
- 0.21 amps