S-1000Mm-S2Sc120 Media Convert

  • Mfr # 05060314
  • Zoro # G4404105
product price: 
$
3,678.99
/ea
Free Shipping & Returns

Key Features

Width
3.1 in
Depth
4.7 in
Height
1 in
Package Contents
S-1000MM-S2SC120 Media Converter, Universal AC/DC Adapter
Product Type
Transceiver/Media Converter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05060314
Zoro #
G4404105
UPC #
734660603140
Country of Origin
Canada
Package Contents
S-1000MM-S2SC120 Media Converter, Universal AC/DC Adapter
Product Type
Transceiver/Media Converter
Fiber Optic Cable Standard
50/125 µm, 62.5/125 µm
Number of SC Ports
2
Total Number of Ports
2
Product Name
S-1000MM-S2SC120 Media Converter
Form Factor
Wall Mountable, Rail-mountable, Rack-mountable
SC Port Type
Duplex
Network Technology
1000Base-SX, 1000Base-ZX
Maximum Distance Supported
74.56 Mile
Weight (Approximate)
10.58 oz
Environmentally Friendly
Yes
Operating Altitude
Up to 3,048 meters (10,000 feet)
Heat Output ( BTU/HR )
8.53
Fiber Fault Alert
Enabled - (default up)- If the media converter detects a loss of fiber signal on a fiber receiver, it will immediately disable its fiber transmitter signal. This, in effect, notifies the remote fiber link partner that an error condition exists on the fiber connection. The setting of this switch applies to both fiber ports; Disabled: The media converter will not monitor for fiber fault or generate them.
Remote Loopback #2
The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #1's fiber transmitter is taken off the interface
Storage Humidity
5% to 95% non-condensing
Fiber link 1 / Receive activity (LK1)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Remote Loopback #1
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #2's fiber transmitter is taken off the interface
Auto-Negotiation
Auto (default up)- Fiber Negotiation is performed for both fiber ports. Full and half duplex will be advertised. Pause will advertise support for Symmetrical and Asymmetrical Pause. Pause frame will not be acted upon or generated but will be passed through; Off- Negotiation on both fiber ports will be disabled. Settings of Link mode and Fiber fault alert will be determined by those switch settings. Pause frames will not be acted upon or generated but will continue to be passed through.
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Input Supply Voltage
6 - 30 vDC, unregulated ( 12 vDC Nominal )
Fiber link 2 on / Receive activity (LK2)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Bit Error Rate (BER)
<10-12
1000Base-X
Multimode dual SC [ 550 m/1804 ft ] to single mode dual SC fiber connector model; Available in SC, ST and LC connector models
Operating temperature
0° C to 50° C (32° F to 122° F)
Power Consumption
2.5 watts
Electrical Safety
UL 60950-1
Laser Safety
EN 60825-1:2007
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Current
0.21 amps
Emissions
FCC Part 15 Class A, EN55022 Class A
Immunity
EN55024
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Operating Humidity
5% to 90% non-condensing

Dimensions

Width
3.1 in
Depth
4.7 in
Height
1 in
Dimensions
120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches

Description

S-1000MM-S2SC120 - Gigabit Fiber to Fiber Media Converter: 1000BASE-SX 850nm multimode (SC) [550 m/1804 ft.] to 1000BASE-ZX 1550 nm single mode (SC) [120 km/74.6 miles] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews