S-100Mm-M2St2 Media Converter
- Mfr # 05060014
- Zoro # G4406169
product price:Â
$
426.99
/ea
Free Shipping & Returns
Key Features
Remote Loopback #1
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. The 100Base-TX transmitter is taken off the interface.
Laser Safety
EN 60825-1:2007
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Current
0.29 amps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05060014
- Zoro #
- G4406169
- UPC #
- 734660600149
- Country of Origin
- Canada
- Remote Loopback #1
- The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. The 100Base-TX transmitter is taken off the interface.
- Laser Safety
- EN 60825-1:2007
- Power / TST
- This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
- Universal AC/DC adapter
- 100-240v AC, regulated DC adapter included
- Current
- 0.29 amps
- Emissions
- FCC Part 15 Class B*, EN55022 Class B*
- Operating temperature
- 0 C to 50 C (32 F to 122 F)
- Operating Altitude
- Up to 3,048 meters (10,000 feet)
- Fiber link 1 / Receive activity (LK1)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Remote Loopback #2
- The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled - The 100Base-X receiver is looped to the 100Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
- Power Consumption
- 3.5 watts
- Storage temperature
- minimum range of -25 C to 70 C (-13 F to 158 F)
- Operating Humidity
- 5% to 90% non-condensing
- Power Connector
- 5.5mm x 9.5mm x 2.1mm barrel socket
- Heat Output ( BTU/HR )
- 11.9
- Fiber Optic Cable
- Multimode dual ST to multimode dual ST fiber connector model; Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITu-T 625)
- Electrical Safety
- UL 60950-1
- Storage Humidity
- 5% to 95% non-condensing
- Immunity
- EN55024
- Link Pass Through
- Input Supply Voltage
- 6 - 30 vDC, unregulated ( 12 vDC Nominal )
- Bit Error Rate (BER)
- <10-12
- Fiber link 2 on / Receive activity (LK2)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Dimensions
- Dimensions
- 120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches
Description
S-100MM-M2ST2 - Fast Ethernet Fiber to Fiber Media Converter: 100BASE-FX 1310nm multimode (ST) [2 km/1.2 miles] to 100BASE-FX 1310nm multimode (ST) [2 km/1.2 miles] - USA Power Cord
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.