S-100Mm-S1Sc40D Media Convertr
- Mfr # 05060184
- Zoro # G4408110
product price:Â
$
1,384.99
/ea
Free Shipping & Returns
Key Features
Current
0.29 amps
Remote Loopback #2
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled - The 100Base-X receiver is looped to the 100Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Emissions
FCC Part 15 Class B*, EN55022 Class B*
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05060184
- Zoro #
- G4408110
- UPC #
- 734660601849
- Country of Origin
- Canada
- Current
- 0.29 amps
- Remote Loopback #2
- The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled - The 100Base-X receiver is looped to the 100Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
- Storage temperature
- minimum range of -25 C to 70 C (-13 F to 158 F)
- Emissions
- FCC Part 15 Class B*, EN55022 Class B*
- Universal AC/DC adapter
- 100-240v AC, regulated DC adapter included
- Electrical Safety
- UL 60950-1
- Power Consumption
- 3.5 watts
- Laser Safety
- EN 60825-1:2007
- Operating Humidity
- 5% to 90% non-condensing
- Immunity
- EN55024
- Operating temperature
- 0 C to 50 C (32 F to 122 F)
- Fiber Optic Cable
- Multimode dual SC [ 2 km/1.2 ] to single single SC fiber connector model; Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITu-T 625)
- Power Connector
- 5.5mm x 9.5mm x 2.1mm barrel socket
- Remote Loopback #1
- The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. The 100Base-TX transmitter is taken off the interface.
- Fiber link 2 on / Receive activity (LK2)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Fiber link 1 / Receive activity (LK1)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Operating Altitude
- Up to 3,048 meters (10,000 feet)
- Input Supply Voltage
- 6 - 30 vDC, unregulated ( 12 vDC Nominal )
- Bit Error Rate (BER)
- <10-12
- Power / TST
- This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
- Link Pass Through
- Heat Output ( BTU/HR )
- 11.9
- Storage Humidity
- 5% to 95% non-condensing
Dimensions
- Dimensions
- 120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches
Description
S-100MM-S1SC40D - Fast Ethernet Fiber to Fiber Media Converter: 100BASE-FX 1310nm multimode (SC) [2 km/1.2 miles] to 100Base-BX 1550nm TX / 1310nm RX single strand fiber, single mode (SC) [40 km/24.9 miles] - USA Power Cord
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.