Shop PERLE

Smi-1110-M2Lc2 Media Converter

  • Mfr # 05070544
  • Zoro # G4408689

product price: 
$
1,281.99
/ea
Free Shipping & Returns

Key Features

Width
6.9 in
Depth
5.7 in
Height
0.9 in
Size
Maximum frame size of 10,240 bytes -- Gigabit; Maximum frame size of 2048 bytes -- Fast Ethernet
Management Port
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05070544
Zoro #
G4408689
UPC #
734660705448
Country of Origin
Canada
Management Port
Yes
Maximum Distance Supported
1.24 Mile
Form Factor
Rail-mountable, Rack-mountable, Wall Mountable
Number of LC Ports
1
Number of Network (RJ-45) Ports
2
Total Number of Ports
3
Weight (Approximate)
1.25 lb
Product Type
Transceiver/Media Converter
LC Port Type
Duplex
Product Name
SMI-1110-M2LC2 Media Converter
Network (RJ-45)
Yes
Network Technology
1000Base-LX, 10/100/1000Base-T
Power Consumption
4.1watts
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED is on when the 10/100/1000Base-T link is on and flashes with a 50% duty cycle when data is received.
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Duplex Fiber
Full (Default); Half
Management console port
RS232 Serial RJ45 - Cisco pinout for use with standard CAT5 "rolled cable" (crossover) 9600 to 115k bps 7/8 bits Odd,even, no parity 1/2 stop bits Hardware/software flow control DCD/DSR monitoring
Input Supply Voltage
( 12 vDC Nominal )
LKC
Green indicator indicating an active Ethernet link. Blinking indicates RX and TX of data
Storage Humidity
5% to 95% non-condensing
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 1000Base-X link is on and flashes with a 50% duty cycle when data is received.
100/1000
Green - 1000 Mbps link; Yellow - 100 Mbps link; Off - 10 Mbps or no Link
Management ethernet port
10/100/1000Base-T - RJ45; Auto- MDI/MDIX; Multimode dual LC Media Converter
Auto-MDIX (Strap)
If Auto-Negotiation (802.3u) is enabled, the media converter determines the current cable pinout to use on the copper interface. If Auto-Negotiation (802.3u) is disabled the Media converter will use the RX Energy method on the copper interface to set the port MDI or MDIX whichever is appropriate; Enabled (Default)- Either a straight-through or crossover type cable can be used to connect the media converter to the device on the other end of the cable; Disabled- If the partner device on the other end of the cable does not have the Auto-MDIX feature a specific cable, either a straight-through or crossover will be required to ensure that the media converter's transmitter and the partner devices transmitter are connected to the others receiver. The Media converter's 100Base-TX port is configured as MDI-X with this switch setting.
Heat Output ( BTU/HR )
14
Copper Duplex (FDC)
This green LED is operational only when power is applied. The LED is on when the 10/100/1000Base-T link is operatinal in full duplex mode. The LED is off when in half duplex.
Reset button
Recessed pinhole button resets module
Duplex Copper
Full (Default); Half
ALM
Red alarm indicator activated when an alert event occurs
Speed Copper
100 (Default); 10
Laser Safety
EN 60825-1:2007
Electrical Safety
UL 60950-1
Auto-Negotiation (802.3u)
Enabled (Default)- The media converter uses 802.3u Auto-negotiation on the 10/100/1000Base-T interface. It is set to advertise full duplex, half duplex, pause and remote fault capabilities; Disabled- The media converter sets the port according to the position of the speed and duplex switches.
Operating Altitude
Up to 3,048 meters (10,000 feet)
Immunity
EN55024
Operating Humidity
5% to 90% non-condensing
10/100/1000Base-T
RJ45 connector; 2 pair CAT5, EIA/TIA 568A/B or better cable for 10/100; 4 pair CAT5 UTP cable for Gigabit; Magnetic Isolation1.5kv
Dimentions
175 x 145 x 23 mm
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Fiber Duplex (FDF)
This green LED is operational only when power is applied. The LED is on when the 10/100/1000Base-X link is operatinal in full duplex mode. The LED is off when in half duplex.
Filtering
1024 MAC Addresses
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Current
0.34amps at 12vdc
Fiber Fault Alert
The Fiber Fault Alert switch has meaning when Auto-Negotiation is disabled; Enabled (Default - Up); When the 1000Base-X receiver is off the 1000Base-X transmitter is turned off. Periodically the 1000Base-X receiver will be turned on for a short period to allow the condition to clear if the 1000Base-X link partner is using a similar feature; Disabled (Down)
Buffer
1000 Kbits frame buffer memory
Emissions
FCC Part 15 Class A, EN55022 Class A
10/100/1000 Speed
This multi-color LED is operational only when power is applied. The LED is green when the speed of the copper ethernet port is running at 1000 Mbps. The LED is orange when the speed of the copper Ethernet port is running at 100 Mbps. The LED is off when in 10 Mbps.
Operating temperature
0 C to 50 C (32 F to 122 F)
Power
Blinking green during startup cycle; Steady green: module has power and is ready; Red : error
Remote Loopback
The media converter can perform a loopback on the 1000Base-X fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. The copper transmitter is taken off the interface.

Dimensions

Width
6.9 in
Depth
5.7 in
Height
0.9 in
Size
Maximum frame size of 10,240 bytes -- Gigabit; Maximum frame size of 2048 bytes -- Fast Ethernet

Description

SMI-1110-M2LC2 - Managed 10/100/1000Base-T Media and Rate Converter: 10/100/1000BASE-T (RJ-45) [100 m/328 ft.] to 1000BASE-LX 1310nm Extended multimode (LC) [2km /6562 ft.] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.