S-100Mm-S2St20 Media Converter

  • Mfr # 05060044
  • Zoro # G4406494
product price: 
$
752.99
/ea
Free Shipping & Returns

Key Features

Depth
4.7 in
Height
1 in
Width
3.1 in
Environmentally Friendly
Yes
ST Port Type
Duplex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05060044
Zoro #
G4406494
UPC #
734660600446
Country of Origin
Canada
Environmentally Friendly
Yes
ST Port Type
Duplex
Package Contents
S-100MM-S2ST20 Media Converter, Universal AC/DC Adapter
Number of ST Ports
2
Form Factor
Wall Mountable, Rack-mountable, Rail-mountable
Product Name
S-100MM-S2ST20 Media Converter
Weight (Approximate)
10.56 oz
Maximum Distance Supported
12.43 Mile
Fiber Optic Cable Standard
85/125 µm, 100/140 µm, 62.5/125 µm, 50/125 µm
Product Type
Transceiver/Media Converter
Network Technology
100Base-FX, 100Base-LX
Total Number of Ports
2
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Current
0.29 amps
Immunity
EN55024
Link Pass Through
Enabled (Default)- When the state of the receiver is changed on one of the 100Base-X interfaces it is reflected on the other 100Base-X fiber transmitter.If disabled,the 100Base-X fiber interfaces operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the other interface.
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Operating Humidity
5% to 90% non-condensing
Electrical Safety
UL 60950-1
Remote Loopback #1
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. The 100Base-TX transmitter is taken off the interface.
Fiber Optic Cable
Multimode dual ST [ 2 km/1.2 ] to single dual ST fiber connector model; Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITu-T 625)
Fiber link 2 on / Receive activity (LK2)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Laser Safety
EN 60825-1:2007
Power Consumption
3.5 watts
Operating temperature
0 C to 50 C (32 F to 122 F)
Remote Loopback #2
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled - The 100Base-X receiver is looped to the 100Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
Fiber link 1 / Receive activity (LK1)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Bit Error Rate (BER)
<10-12
Heat Output ( BTU/HR )
11.9
Storage Humidity
5% to 95% non-condensing
Input Supply Voltage
6 - 30 vDC, unregulated ( 12 vDC Nominal )
Emissions
FCC Part 15 Class B*, EN55022 Class B*
Operating Altitude
Up to 3,048 meters (10,000 feet)
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.

Dimensions

Depth
4.7 in
Height
1 in
Width
3.1 in
Dimensions
120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches

Description

S-100MM-S2ST20 - Fast Ethernet Fiber to Fiber Media Converter: 100BASE-FX 1310nm multimode (ST) [2 km/1.2 miles] to 100Base-LX 1310nm single mode (ST) [20 km/12.4 miles] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews