Shop PERLE

S-100Mm-S2St40 Media Converter

  • Mfr # 05060074
  • Zoro # G4406275

product price: 
$
893.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
3.1 in
Depth
4.7 in
Product Name
S-100MM-S2ST40 Media Converter
Maximum Distance Supported
24.85 Mile
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05060074
Zoro #
G4406275
UPC #
734660600743
Country of Origin
Canada
Product Name
S-100MM-S2ST40 Media Converter
Maximum Distance Supported
24.85 Mile
Weight (Approximate)
10.56 oz
Environmentally Friendly
Yes
Total Number of Ports
2
Fiber Optic Cable Standard
100/140 µm, 50/125 µm, 62.5/125 µm, 9/125 µm, 85/125 µm
Product Type
Transceiver/Media Converter
Number of ST Ports
2
Form Factor
Wall Mountable, Rack-mountable, Rail-mountable
ST Port Type
Duplex
Package Contents
S-100MM-S2ST40 Media Converter, Universal AC/DC Adapter
Network Technology
100Base-FX, 100Base-EX
Storage Humidity
5% to 95% non-condensing
Electrical Safety
UL 60950-1
Operating temperature
0 C to 50 C (32 F to 122 F)
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Remote Loopback #2
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled - The 100Base-X receiver is looped to the 100Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
Link Pass Through
Enabled (Default)- When the state of the receiver is changed on one of the 100Base-X interfaces it is reflected on the other 100Base-X fiber transmitter.If disabled,the 100Base-X fiber interfaces operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the other interface.
Heat Output ( BTU/HR )
11.9
Fiber Optic Cable
Multimode dual SC [ 2 km/1.2 ] to single dual SC fiber connector model; Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITu-T 625)
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
Immunity
EN55024
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Bit Error Rate (BER)
<10-12
Remote Loopback #1
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. The 100Base-TX transmitter is taken off the interface.
Fiber link 2 on / Receive activity (LK2)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Operating Altitude
Up to 3,048 meters (10,000 feet)
Power Consumption
3.5 watts
Input Supply Voltage
6 - 30 vDC, unregulated ( 12 vDC Nominal )
Current
0.29 amps
Fiber link 1 / Receive activity (LK1)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Emissions
FCC Part 15 Class B*, EN55022 Class B*
Laser Safety
EN 60825-1:2007
Operating Humidity
5% to 90% non-condensing

Dimensions

Height
1 in
Width
3.1 in
Depth
4.7 in
Dimensions
120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches

Description

S-100MM-S2ST40 - Fast Ethernet Fiber to Fiber Media Converter: 100BASE-FX 1310nm multimode (ST) [2 km/1.2 miles] to 100Base-EX 1310nm single mode (ST) [40 km/24.9 miles] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.