Cm-1000-S1Sc40U Media Convertr

  • Mfr # 05052830
  • Zoro # G4403000
product price: 
$
2,163.99
/ea
Free Shipping & Returns

Key Features

Total Number of Ports
2
Product Type
Transceiver/Media Converter
Compatibility
MCR1900 Media Converter Chassis
Environmentally Friendly
Yes
Form Factor
Internal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05052830
Zoro #
G4403000
UPC #
734660528306
Country of Origin
Canada
Total Number of Ports
2
Product Type
Transceiver/Media Converter
Compatibility
MCR1900 Media Converter Chassis
Environmentally Friendly
Yes
Form Factor
Internal
Maximum Distance Supported
24.85 Mile
Network Technology
1000Base-T, 1000Base-BX
Product Name
CM-1000-S1SC40U Gigabit Ethernet Media Converter
Number of SC Ports
1
Weight (Approximate)
5.28 oz
Number of Network (RJ-45) Ports
1
Network (RJ-45)
Yes
Operating temperature
0° C to 50° C (32° F to 122° F)
Remote Loopback
The media converter can perform a loopback on the 1000Base-X fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. The 1000Base-T transmitter is taken off the interface.
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED i on when the 1000Base-T link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-T interface has been taken down as a result of a fault on the 1000Base-T interface.
Pause
When Fiber Auto Negotiation is disabled Pause should only be enabled when all devices connected to the media converter support pause; Enabled(Default)- The Media converter will advertise Pause capable, Asymmetric pause not needed during Auto-Negotiation; Disabled- The Media converter will advertise that it does not have Pause capability during Auto-Negotiation.
Configuration Mode Strap
Auto (default) enable management module to overwrite hardware switch settings Switch - Use on-board DIP switches
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Immunity
EN55024
Auto-Negotiation
Enabled (Default - Up)- In this mode the 1000Base-X and the 1000Base-T will negotiate to the HCD of the two link partners. The 1000Base-X will link up after the negotiation is completed and the 1000Base-T has linked up; Disabled- The 1000Base-X will not use auto negotiation. The 1000Base-T will negotiate to the HCD of the Switch settings and the link partner.
Duplex
Full (Default-Up)- The media converter will advertise Full Duplex Capable, Half Duplex Capable; AUTO (Down)-The Media converter will advertise Full Duplex Not Capable, Half Duplex Capable.
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 1000Base-X link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-X interface has been taken down as a result of a fault on the 1000Base-T interface.
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
Operating Altitude
Up to 3,048 meters (10,000 feet)
Maximum Power Consumption ( Watts )
3
Edge Connecter
32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
Electrical Safety
UL 60950-1
Laser Safety
EN 60825-1:2007
Bit Error Rate (BER)
<10-12
Emissions
FCC Part 15 Class A, EN55022 Class A
Storage Humidity
5% to 95% non-condensing
1000Base-T
RJ45 connector, 4 pair CAT 5 UTP cable or cable
Fiber Fault Alert
The Fiber Fault Alert switch has meaning when Auto-Negotiation is disabled; Enabled (Default - Up); When the 1000Base-X receiver is off the 1000Base-X transmitter is turned off. Periodically the 1000Base-X receiver will be turned on for a short period to allow the condition to clear if the 1000Base-X link partner is using a similar feature; Disabled (Down)
Magnetic Isolation
1.5kv
Operating Humidity
5% to 90% non-condensing
Heat Output ( BTU/HR )
10.2

Description

CM-1000-S1SC40U - Managed Gigabit Media Converter Module: 1000BASE-T (RJ-45) [100 m/328 ft.] to 1000BASE-BX 1310nm TX / 1490nm RX single strand fiber, single mode (SC) [40 km/25 miles]. Managed or unmanaged operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews