Shop PERLE

S-10Gt-Xfph Media Converter

  • Mfr # 05060564
  • Zoro # G4391916

product price: 
$
1,202.99
/ea
Free Shipping & Returns

Key Features

Width
3.1 in
Height
1.7 in
Depth
4.7 in
Network (RJ-45)
Yes
Expansion Slot Type
SFP+
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05060564
Zoro #
G4391916
UPC #
734660605649
Country of Origin
Canada
Network (RJ-45)
Yes
Expansion Slot Type
SFP+
Maximum Distance Supported
328.08 ft
Number of Total Expansion Slots
1
Total Number of Ports
1
Package Contents
10 Gigabit Ethernet Stand-Alone Media Converter, AC Adapter
Environmentally Friendly
Yes
Certifications & Standards
Immunity: EN55024 Emissions: FCC Part 15 Class A,EN55022 Class A,CISPR 22 Class A,EN61000-3-2 Electrical Safety: UL 60950-1,EN60950,CE
Input voltage
12 V DC
Number of Network (RJ-45) Ports
1
Weight (Approximate)
13.40 oz
Ethernet Technology
10 Gigabit Ethernet
Number of SFP+ Slots
1
Form Factor
Wall Mountable, Rail-mountable, Rack-mountable
Network Technology
10GBase-T
Product Name
10 Gigabit Ethernet Stand-Alone Media Converter
Product Type
Transceiver/Media Converter
Media Type Supported
Twisted Pair
LK1 (SFP/XFP)
On: Link present; Blinking quickly: Fiber link present and receiving data.(including test data); Blinking slowly: Fiber link disabled because the other fiber link went down; Blinking 1 sec on 3 sec off - module shut down due to high temperature; Off: No fiber link present or no module inserted
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
LK2
On: 10GBase-T link present; Blinking quickly: Link present and receiving data; Blinking slowly: Link disabled because Link 1 went down; Off: 10GBase-T link is not active
Fiber Fault Alert
Enabled (Default - Up); With Fiber Fault Alert the state of the 10 Gigabit ethernet receiver is passed to the transmitter. This provides fault notification to the partner device attached to the 10G ethernet interface of the media converter; Disabled (Down)
EEE Green Ethernet
When enabled (default), the media converter will operate as an IEEE 802.3az Energy Efficient Ethernet (EEE) compliant device.
Storage Humidity
5% to 95% non-condensing
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Immunity
EN55024
Test Mode
Through the use of three dip switches the unit, and its peer, can be placed into a link test mode which will verify the integrity of the link through the use of its built-in link test generator. The unit can also be placed into a simple line loopback.
Emissions
FCC Part 15 Class A, EN55022 Class A
Universal AC/DC adapter
100-240v AC, regulated AC/12v DC adapter included
Power / TST
On: Power indication and in normal operation; Blinking slowly: the unit is in loopback or test mode (either port); Red solid: the unit has a hardware error (upon power up); Red and blinking: the unit has a hardware error specified by combination of LK1 and LK2
Operating Humidity
5% to 90% non-condensing
Operating temperature
0° C to 50° C (32° F to 122° F)
Operating Altitude
Up to 3,048 meters (10,000 feet)
Electrical Safety
UL 60950-1
Input Supply Voltage
9 - 30 vDC, unregulated ( 12 vDC Nominal )
Loopback
Capable of performing a loopback on the 10 Gigabit interface. In this mode, all frames received on the port in loopback mode will be transmitted back. This provides users with the capability of utilizing their own in-house test generators for testing the link.

Dimensions

Width
3.1 in
Height
1.7 in
Depth
4.7 in
Product Dimensions
8 x 12 x 4.2 cm (3.1 x 4.7 x 1.7 inches)

Description

S-10GT-XFPH - 10 Gigabit Media Converter: 10GBASE-T (RJ-45) [100 m/328 ft.] (CAT6A or better) to fiber 10GBase-X or copper 10GBase-CX4 XFP. XFP slot (empty). Supports Power Level 4 XFPs. AC Adapter included - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.