S-1110-S1Sc10Dxt Media Convert

  • Mfr # 05090740
  • Zoro # G4407970
product price: 
$
1,193.99
/ea
Free Shipping & Returns

Key Features

Depth
4.7 in
Height
1 in
Size
Maximum frame size of 10,240 bytes -- Gigabit; Maximum frame size of 2048 bytes -- Fast Ethernet
Width
3.1 in
Weight (Approximate)
11.20 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05090740
Zoro #
G4407970
UPC #
734660907408
Country of Origin
Canada
Weight (Approximate)
11.20 oz
Fiber Mode Supported
Single-mode
Ethernet Technology
Gigabit Ethernet
Form Factor
Rail-mountable, Wall Mountable, Rack-mountable
Network (RJ-45)
Yes
Certifications & Standards
Immunity EN55024 IEEE Standards: 802.3,802.3u,802.3ab Emissions: FCC Part 15 Class A,EN55022 Class A,CISPR 22 Class A,EN61000-3-2 Electrical Safety: EN60950,CE Laser Safety: EN 60825-1:2007,Fiber optic transmitters on this device meet Class 1 Laser safety requirements per IEC-60825 FDA/CDRH standards and comply with 21CFR1040.10 and 21CFR1040.11.
Maximum Distance Supported
6.21 Mile
Number of SC Ports
1
SC Port Type
Simplex
Network Technology
1000Base-BX-D, 10/100/1000Base-T
Number of Network (RJ-45) Ports
1
Environmentally Friendly
Yes
Total Number of Ports
2
Input voltage
12 V DC
Product Type
Transceiver/Media Converter
Product Name
S-1110-XT 10/100/1000 to Fiber Industrial Temperature Media Converter
Media Type Supported
Optical Fiber, Twisted Pair
Storage temperature
-40 C to 85 C (-40 F to 185 F)
10/100/1000 Speed
This multi-color LED is operational only when power is applied. The LED is green when the speed of the copper ethernet port is running at 1000 Mbps. The LED is orange when the speed of the copper Ethernet port is running at 100 Mbps. The LED is off when in 10 Mbps.
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 1000Base-X link is on and flashes with a 50% duty cycle when data is received.
Auto-MDIX (Internal Strap)
If Auto-Negotiation (802.3u) is enabled, the media converter determines the current cable pinout to use on the copper interface. If Auto-Negotiation (802.3u) is disabled the Media converter will use the RX Energy method on the copper interface to set the port MDI or MDIX whichever is appropriate; Enabled (Default)- Either a straight-through or crossover type cable can be used to connect the media converter to the device on the other end of the cable; Disabled- If the partner device on the other end of the cable does not have the Auto-MDIX feature a specific cable, either a straight-through or crossover will be required to ensure that the media converter's transmitter and the partner devices transmitter are connected to the others receiver. The Media converter's 100Base-TX port is configured as MDI-X with this switch setting.
Fiber Duplex (FDF)
This green LED is operational only when power is applied. The LED is on when the 10/100/1000Base-X link is operatinal in full duplex mode. The LED is off when in half duplex.
Immunity
EN55024
10/100/1000Base-T
RJ45 connector; 2 pair CAT5, EIA/TIA 568A/B or better cable for 10/100; 4 pair CAT5 UTP cable for Gigabit; Single mode single SC Media Converter
Copper Duplex (FDC)
This green LED is operational only when power is applied. The LED is on when the 10/100/1000Base-T link is operatinal in full duplex mode. The LED is off when in half duplex.
Power Connector
2-pin pluggable terminal block
Duplex Fiber
Full (Default); Half
Magnetic Isolation
1.5kv
Storage Humidity
5% to 95% non-condensing
Operating temperature
-40 C to 75 C (-40 F to 167 F)
Current
175 mA @ 12 vDC
Auto-Negotiation (802.3u)
Enabled (Default)- The media converter uses 802.3u Auto-negotiation on the 10/100/1000Base-T interface. It is set to advertise full duplex, half duplex, pause and remote fault capabilities; Disabled- The media converter sets the port according to the position of the speed and duplex switches.
Input Supply Voltage
6 - 30 vDC, unregulated ( 12 vDC Nominal )
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Laser Safety
EN 60825-1:2007
Electrical Safety
UL 60950-1
Operating Humidity
5% to 90% non-condensing
Operating Altitude
Up to 3,048 meters (10,000 feet)
Remote Loopback
The media converter can perform a loopback on the 1000Base-X fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. The copper transmitter is taken off the interface.
Power Consumption
2.1 watts
Speed Copper
100 (Default); 10
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED is on when the 10/100/1000Base-T link is on and flashes with a 50% duty cycle when data is received.
Heat Output ( BTU/HR )
7.2 BTU
Duplex Copper
Full (Default); Half
Filtering
1024 MAC Addresses
Fiber Fault Alert
The Fiber Fault Alert switch has meaning when Auto-Negotiation is disabled; Enabled (Default - Up); When the 1000Base-X receiver is off the 1000Base-X transmitter is turned off. Periodically the 1000Base-X receiver will be turned on for a short period to allow the condition to clear if the 1000Base-X link partner is using a similar feature; Disabled (Down)
Emissions
FCC Part 15 Class A, EN55022 Class A
Buffer
1000 Kbits frame buffer memory

Dimensions

Depth
4.7 in
Height
1 in
Size
Maximum frame size of 10,240 bytes -- Gigabit; Maximum frame size of 2048 bytes -- Fast Ethernet
Width
3.1 in
Dimensions
120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches

Description

S-1110-S1SC10D-XT - Industrial Temperature 10/100/1000Base-T Media and Rate Converter: 10/100/1000BASE-T (RJ-45) [100 m/328 ft.] to 1000BASE-BX 1490nm TX / 1310nm RX single strand fiber, single mode (SC) [10 km/6.2 miles]. Extended Temperature, terminal block power connector for external power source

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews