S-1110Pp-Dsfp Media Converter
- Mfr # 05081014
- Zoro # G4405487
product price:Â
$
1,323.99
/ea
Free Shipping & Returns
Key Features
Width
3.7 in
Height
1 in
Depth
5.9 in
Number of Total Expansion Slots
2
Product Name
S-1110PP-DSFP Media Converter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05081014
- Zoro #
- G4405487
- UPC #
- 734660810142
- Country of Origin
- Canada
- Number of Total Expansion Slots
- 2
- Product Name
- S-1110PP-DSFP Media Converter
- Form Factor
- Rack-mountable, Rail-mountable, Wall Mountable
- Environmentally Friendly
- Yes
- Weight (Approximate)
- 15.87 oz
- Number of PoE+ (RJ-45) Ports
- 1
- Total Number of Ports
- 1
- Expansion Slot Type
- SFP
- Package Contents
- S-1110PP-DSFP Media Converter, AC Adapter
- Network Technology
- 1000Base-X, 10/100/1000Base-T
- Product Type
- Transceiver/Media Converter
- Number of SFP Slots
- 2
Dimensions
- Width
- 3.7 in
- Height
- 1 in
- Depth
- 5.9 in
Description
S-1110PP-DSFP - 10/100/1000Base-T Media and Rate Converter with PoE+ (PoEP) Power Sourcing: 10/100/1000BASE-T (RJ-45) [100 m/328 ft.] to 1000BASE-X or 100BASE-X - Dual SFP Slot (empty) Includes AC Power Adapter - USA Power Cord
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.