Sfp Psfp-1000D-S1Lc10D-Xt
- Mfr # 05059450
- Zoro # G4843538
product price:Â
$
924.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Product Type
SFP (mini-GBIC)
Ethernet Technology
Gigabit Ethernet
Total Number of Ports
1
No FGL Data
Data Networking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05059450
- Zoro #
- G4843538
- UPC #
- 734660594509
- Country of Origin
- Taiwan, Province of China
- Connector Type
- LC
- Product Type
- SFP (mini-GBIC)
- Ethernet Technology
- Gigabit Ethernet
- Total Number of Ports
- 1
- No FGL Data
- Data Networking
- Interfaces/Ports Details
- 1 x LC 1000Base-BX Network
- Media Type Supported
- Optical Fiber
- Network Technology
- 1000Base-BX
- Fiber Mode Supported
- Single-mode
Description
PSFP-1000D-S1LC10D-XT Gigabit SFP Optical Transceiver: 1000BASE-BX 1490nm TX / 1310nm RX single strand fiber, single mode (LC) [10 km/6.2 miles]. -40 to 85C industrial extended operating temperature. DOM (DMI) - Digital Optical Monitoring.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.