Sfp Psfp-1000D-S1Lc80U
- Mfr # 05059090
- Zoro # G4841517
product price:Â
$
2,805.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Product Type
SFP (mini-GBIC)
Ethernet Technology
Gigabit Ethernet
No FGL Data
Optical Network
Network Technology
1000Base-BX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05059090
- Zoro #
- G4841517
- UPC #
- 734660590907
- Country of Origin
- Taiwan, Province of China
- Connector Type
- LC
- Product Type
- SFP (mini-GBIC)
- Ethernet Technology
- Gigabit Ethernet
- No FGL Data
- Optical Network
- Network Technology
- 1000Base-BX
- Fiber Mode Supported
- Single-mode
- Media Type Supported
- Optical Fiber
- Interfaces/Ports Details
- 1 x LC 1000Base-BX Network
- Total Number of Ports
- 1
Description
PSFP-1000D-S1LC80U Gigabit SFP Optical Transceiver: 1000BASE-BX 1490nm TX / 1550nm RX single strand fiber, single mode (LC) [80 km/49.8 miles]. DOM (DMI) - Digital Optical Monitoring (GLC-BX-U-80km).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.