Sfp Psfp-100D-M2Lc05
- Mfr # 05058970
- Zoro # G4841018
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Product Type
SFP
Interfaces/Ports Details
1 x LC 100Base-SX Network
Ethernet Technology
Fast Ethernet
No FGL Data
Optical Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05058970
- Zoro #
- G4841018
- UPC #
- 734660589703
- Country of Origin
- Taiwan, Province of China
- Connector Type
- LC
- Product Type
- SFP
- Interfaces/Ports Details
- 1 x LC 100Base-SX Network
- Ethernet Technology
- Fast Ethernet
- No FGL Data
- Optical Network
- Total Number of Ports
- 1
- Fiber Mode Supported
- Multi-mode
- Network Technology
- 100Base-SX
- Media Type Supported
- Optical Fiber
Description
PSFP-100D-M2LC05 Fast Ethernet SFP Optical Transceiver: 100BASE-SX 850nm multimode (LC) [550m / 1804 ft]. DOM (DMI) - Digital Optical Monitoring.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.