Sfp Psfp-4Gd-S2Lc10
- Mfr # 05059570
- Zoro # G4842375
product price:Â
$
1,165.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Product Type
SFP (mini-GBIC)
Compatibility
MSA Compliant, Perle SFP Media Converters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05059570
- Zoro #
- G4842375
- UPC #
- 734660595704
- Country of Origin
- Taiwan, Province of China
- Connector Type
- LC
- Product Type
- SFP (mini-GBIC)
- Compatibility
- MSA Compliant, Perle SFP Media Converters
Description
PSFP-4GD-S2LC10 4.25 Gigabit SFP Optical Transceiver: Single Mode Duplex LC, 1310nm, [10 km/ 6.2 miles], 4.25 Gbps for Gigabit Ethernet and 1x/2x/4xFC applications. DOM / DMI capability. Cisco Compatible.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.