Shop PERLE

Smi-100-M2Lc2 Media Converter

  • Mfr # 05070324
  • Zoro # G4408180

product price: 
$
979.99
/ea
Free Shipping & Returns

Key Features

Width
6.9 in
Height
0.9 in
Depth
5.7 in
Environmentally Friendly
Yes
Weight (Approximate)
1.59 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05070324
Zoro #
G4408180
UPC #
734660703246
Country of Origin
Canada
Environmentally Friendly
Yes
Weight (Approximate)
1.59 lb
Number of Network (RJ-45) Ports
1
Total Number of Ports
2
Management Port
Yes
Fiber Optic Cable Standard
85/125 µm, 62.5/125 µm, 50/125 µm, 100/140 µm
Network (RJ-45)
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Maximum Distance Supported
1.24 Mile
Network Technology
100Base-FX, 10/100Base-TX
Form Factor
External
Fiber Mode Supported
Multi-mode
Product Type
Transceiver/Media Converter
LC Port Type
Duplex
Ethernet Technology
Fast Ethernet
Number of LC Ports
1
Product Name
SMI-100-M2LC2 - Fast Ethernet Standalone IP Managed Media Converter
Remote Loopback
The media converter can perform a loopback on the 100Base-X fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. The 100Base-TX transmitter is taken off the interface.
Reset button
Recessed pinhole button resets module
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Heat Output ( BTU/HR )
13.6
Immunity
EN55024
100Base-TX
RJ45 connector, 2 pair CAT 5, EIA/TIA 568A/B or better cable; Magnetic Isolation - 1.5kv
Storage Humidity
5% to 95% non-condensing
Electrical Safety
UL 60950-1
Pause
Pause should be enabled when all devices connected to the media converter support pause. Auto-Negotiation must be Enabled to use this feature; Enabled (Default)- The Media converter will advertise Pause capability during Auto-Negotiation on the 100Base-TX interface; Disabled- The Media converter will advertise that it does not have Pause capability during Auto-Negotiation on the 100Base-TX interface.
Bit Error Rate (BER)
<10-12
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Auto-MDIX (Strap)
If Auto-Negotiation (802.3u) is enabled, the media converter uses the HP Auto-MDIX method for the 100Base-TX interface. If Auto-Negotiation (802.3u) is disabled the Media converter will use the RX Energy method on the 100Base-TX interface to set the port MDI or MDIX whichever is appropriate; Enabled (Default)- Either a straight-through or crossover type cable can be used to connect the media converter to the device on the other end of the cable; Disabled- If the partner device on the other end of the cable does not have the Auto-MDIX feature a specific cable, either a straight-through or crossover will be required to ensure that the media convertor's transmitter and the partner devices transmitter are connected to the others receiver. The Media Convertor's 100Base-TX port is configured as MDI with this switch setting.
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Current
0.33amps at12vdc
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied; The LED is on when the 100Base-TX link is on and flashes with a 50% duty cycle when data is received.
Laser Safety
EN 60825-1:2007
100/1000
Green - 1000 Mbps link; Yellow - 100 Mbps link; Off - 10 Mbps or no Link
Input Supply Voltage
( 12 vDC Nominal )
Operating temperature
0 C to 50 C (32 F to 122 F)
Auto-Negotiation (802.3u)
Enabled (Default)- The media converter uses 802.3u Auto-negotiation on the 100Base-TX interface. It is set to advertise full duplex; Disabled- The media converter sets the 100Base-TX port to full duplex.
LKC
Green indicator indicating an active Ethernet link. Blinking indicates RX and TX of data
Power Consumption
3.98watts
Management console port
RS232 Serial RJ45 - Cisco pinout for use with standard CAT5 "rolled cable" (crossover) 9600 to 115k bps 7/8 bits Odd,even, no parity 1/2 stop bits Hardware/software flow control DCD/DSR monitoring
Emissions
FCC Part 15 Class B*, EN55022 Class B*
Link Pass Through
Enabled (Default)- When the state of the receiver is changed on the 100Base-TX interface it is reflected on the 100Base-FX fiber transmitter. When the state of the receiver on the 100Base-FX interface is changed it is reflected on the 100Base-TX transmitter; When a Far-End Fault Indication is received on the fiber interface the 100Base-TX transmitter is turned off. When the Far-End Fault Indication is cleared the transmitter is turned back on; Disabled- The 100Base-TX and the 100Base-FX fiber interface operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the 100Base-TX interface.
ALM
Red alarm indicator activated when an alert event occurs
Operating Altitude
Up to 3,048 meters (10,000 feet)
Operating Humidity
5% to 90% non-condensing
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied; The LED is on when the 100Base-FX link is on and flashes with a 50% duty cycle when data is received.
Configuration Mode (Strap)
Auto (default) enable management module to overwrite hardware switch settings; Switch - Use onboard DIP switches
Power
Blinking green during startup cycle Steady green: module has power and is ready; Red : error
Fiber Optic Cable
Multimode dual LC Media Converters; Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITU-T 625)
Dimentions
175 x 145 x 23 mm
Management ethernet port
10/100/1000Base-T - RJ45; Auto- MDI/MDIX

Dimensions

Width
6.9 in
Height
0.9 in
Depth
5.7 in
Fiber Optic Wavelength
1310 nm

Description

SMI-100-M2LC2 - Managed Fast Ethernet Media Converter: 100BASE-TX (RJ-45) [100 m/328 ft.] to 100BASE-FX 1310nm multimode (LC) [2 km/1.2 miles] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.