Shop PERLE

Smi-100-S2Sc80 Media Converter

  • Mfr # 05070394
  • Zoro # G4408969

product price: 
$
3,371.99
/ea
Free Shipping & Returns

Key Features

Depth
5.7 in
Height
0.9 in
Width
6.9 in
Environmentally Friendly
Yes
Form Factor
Wall Mountable, Rail-mountable, Rack-mountable, External
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05070394
Zoro #
G4408969
UPC #
734660703949
Country of Origin
Canada
Environmentally Friendly
Yes
Form Factor
Wall Mountable, Rail-mountable, Rack-mountable, External
Management Port
Yes
Package Contents
SMI-100-S2SC80 Media Converter, Universal AC/DC Adapter
Product Name
SMI-100-S2SC80 Media Converter
SC Port Type
Duplex
Product Type
Transceiver/Media Converter
Maximum Distance Supported
49.71 Mile
Weight (Approximate)
1.59 lb
Network Technology
100Base-TX, 100Base-FX, 10/100/1000Base-T
Number of SC Ports
1
Network (RJ-45)
Yes
Fiber Optic Cable Standard
9/125 µm
Total Number of Ports
2
Number of Network (RJ-45) Ports
2
Current
0.33amps at12vdc
ALM
Red alarm indicator activated when an alert event occurs
Storage Humidity
5% to 95% non-condensing
Link Pass Through
Enabled (Default)- When the state of the receiver is changed on the 100Base-TX interface it is reflected on the 100Base-FX fiber transmitter. When the state of the receiver on the 100Base-FX interface is changed it is reflected on the 100Base-TX transmitter; When a Far-End Fault Indication is received on the fiber interface the 100Base-TX transmitter is turned off. When the Far-End Fault Indication is cleared the transmitter is turned back on; Disabled- The 100Base-TX and the 100Base-FX fiber interface operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the 100Base-TX interface.
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Auto-MDIX (Strap)
If Auto-Negotiation (802.3u) is enabled, the media converter uses the HP Auto-MDIX method for the 100Base-TX interface. If Auto-Negotiation (802.3u) is disabled the Media converter will use the RX Energy method on the 100Base-TX interface to set the port MDI or MDIX whichever is appropriate; Enabled (Default)- Either a straight-through or crossover type cable can be used to connect the media converter to the device on the other end of the cable; Disabled- If the partner device on the other end of the cable does not have the Auto-MDIX feature a specific cable, either a straight-through or crossover will be required to ensure that the media convertor's transmitter and the partner devices transmitter are connected to the others receiver. The Media Convertor's 100Base-TX port is configured as MDI with this switch setting.
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied; The LED is on when the 100Base-FX link is on and flashes with a 50% duty cycle when data is received.
Input Supply Voltage
( 12 vDC Nominal )
Emissions
FCC Part 15 Class B*, EN55022 Class B*
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
LKC
Green indicator indicating an active Ethernet link. Blinking indicates RX and TX of data
Auto-Negotiation (802.3u)
Enabled (Default)- The media converter uses 802.3u Auto-negotiation on the 100Base-TX interface. It is set to advertise full duplex; Disabled- The media converter sets the 100Base-TX port to full duplex.
Laser Safety
EN 60825-1:2007
Management console port
RS232 Serial RJ45 - Cisco pinout for use with standard CAT5 "rolled cable" (crossover) 9600 to 115k bps 7/8 bits Odd,even, no parity 1/2 stop bits Hardware/software flow control DCD/DSR monitoring
Pause
Pause should be enabled when all devices connected to the media converter support pause. Auto-Negotiation must be Enabled to use this feature; Enabled (Default)- The Media converter will advertise Pause capability during Auto-Negotiation on the 100Base-TX interface; Disabled- The Media converter will advertise that it does not have Pause capability during Auto-Negotiation on the 100Base-TX interface.
100Base-TX
RJ45 connector, 2 pair CAT 5, EIA/TIA 568A/B or better cable; Magnetic Isolation - 1.5kv
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied; The LED is on when the 100Base-TX link is on and flashes with a 50% duty cycle when data is received.
Operating Altitude
Up to 3,048 meters (10,000 feet)
Immunity
EN55024
Management ethernet port
10/100/1000Base-T - RJ45; Auto- MDI/MDIX
Fiber Optic Cable
Single mode dual SC Media Converters; Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITU-T 625)
Operating Humidity
5% to 90% non-condensing
Electrical Safety
UL 60950-1
Power Consumption
3.98watts
Reset button
Recessed pinhole button resets module
Heat Output ( BTU/HR )
13.6
Bit Error Rate (BER)
<10-12
Operating temperature
0 C to 50 C (32 F to 122 F)
Power
Blinking green during startup cycle Steady green: module has power and is ready; Red : error
100/1000
Green - 1000 Mbps link; Yellow - 100 Mbps link; Off - 10 Mbps or no Link
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Remote Loopback
The media converter can perform a loopback on the 100Base-X fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. The 100Base-TX transmitter is taken off the interface.
Configuration Mode (Strap)
Auto (default) enable management module to overwrite hardware switch settings; Switch - Use onboard DIP switches
Dimentions
175 x 145 x 23 mm
Universal AC/DC adapter
100-240v AC, regulated DC adapter included

Dimensions

Depth
5.7 in
Height
0.9 in
Width
6.9 in

Description

SMI-100-S2SC80 - Managed Fast Ethernet Media Converter: 100BASE-TX (RJ-45) [100 m/328 ft.] to 100BASE-ZX 1550nm single mode (SC) [80 km/49.7 miles] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.