Smi-1110-S2St70 Media Convertr

  • Mfr # 05070704
  • Zoro # G4389536
product price: 
$
3,785.99
/ea
Free Shipping & Returns

Key Features

Size
Maximum frame size of 10,240 bytes -- Gigabit; Maximum frame size of 2048 bytes -- Fast Ethernet
Height
0.9 in
Depth
5.7 in
Width
6.9 in
Weight (Approximate)
1.59 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05070704
Zoro #
G4389536
UPC #
734660707046
Country of Origin
Canada
Weight (Approximate)
1.59 lb
Product Name
SMI-1110-S2ST70 Media Converter
Management Port
Yes
Network Technology
1000Base-T, 1000Base-ZX, 10/100/1000Base-T
Product Type
Transceiver/Media Converter
Total Number of Ports
2
Number of ST Ports
1
Environmentally Friendly
Yes
Form Factor
Rail-mountable, Wall Mountable, Rack-mountable, External
Package Contents
SMI-1110-S2ST70 Media Converter, Universal AC/DC Adapter
Number of Network (RJ-45) Ports
2
Network (RJ-45)
Yes
Maximum Distance Supported
43.50 Mile
Operating Humidity
5% to 90% non-condensing
Heat Output ( BTU/HR )
14
Electrical Safety
UL 60950-1
Speed Copper
100 (Default); 10
Duplex Copper
Full (Default); Half
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Management console port
RS232 Serial RJ45 - Cisco pinout for use with standard CAT5 "rolled cable" (crossover) 9600 to 115k bps 7/8 bits Odd,even, no parity 1/2 stop bits Hardware/software flow control DCD/DSR monitoring
Immunity
EN55024
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Copper Duplex (FDC)
This green LED is operational only when power is applied. The LED is on when the 10/100/1000Base-T link is operatinal in full duplex mode. The LED is off when in half duplex.
Reset button
Recessed pinhole button resets module
10/100/1000 Speed
This multi-color LED is operational only when power is applied. The LED is green when the speed of the copper ethernet port is running at 1000 Mbps. The LED is orange when the speed of the copper Ethernet port is running at 100 Mbps. The LED is off when in 10 Mbps.
Auto-MDIX (Strap)
If Auto-Negotiation (802.3u) is enabled, the media converter determines the current cable pinout to use on the copper interface. If Auto-Negotiation (802.3u) is disabled the Media converter will use the RX Energy method on the copper interface to set the port MDI or MDIX whichever is appropriate; Enabled (Default)- Either a straight-through or crossover type cable can be used to connect the media converter to the device on the other end of the cable; Disabled- If the partner device on the other end of the cable does not have the Auto-MDIX feature a specific cable, either a straight-through or crossover will be required to ensure that the media converter's transmitter and the partner devices transmitter are connected to the others receiver. The Media converter's 100Base-TX port is configured as MDI-X with this switch setting.
100/1000
Green - 1000 Mbps link; Yellow - 100 Mbps link; Off - 10 Mbps or no Link
Buffer
1000 Kbits frame buffer memory
Operating temperature
0 C to 50 C (32 F to 122 F)
Operating Altitude
Up to 3,048 meters (10,000 feet)
Emissions
FCC Part 15 Class A, EN55022 Class A
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 1000Base-X link is on and flashes with a 50% duty cycle when data is received.
Laser Safety
EN 60825-1:2007
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED is on when the 10/100/1000Base-T link is on and flashes with a 50% duty cycle when data is received.
Current
0.34amps at 12vdc
Filtering
1024 MAC Addresses
ALM
Red alarm indicator activated when an alert event occurs
Remote Loopback
The media converter can perform a loopback on the 1000Base-X fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. The copper transmitter is taken off the interface.
LKC
Green indicator indicating an active Ethernet link. Blinking indicates RX and TX of data
Power
Blinking green during startup cycle; Steady green: module has power and is ready; Red : error
Power Consumption
4.1watts
Input Supply Voltage
( 12 vDC Nominal )
Duplex Fiber
Full (Default); Half
Fiber Fault Alert
The Fiber Fault Alert switch has meaning when Auto-Negotiation is disabled; Enabled (Default - Up); When the 1000Base-X receiver is off the 1000Base-X transmitter is turned off. Periodically the 1000Base-X receiver will be turned on for a short period to allow the condition to clear if the 1000Base-X link partner is using a similar feature; Disabled (Down)
Fiber Duplex (FDF)
This green LED is operational only when power is applied. The LED is on when the 10/100/1000Base-X link is operatinal in full duplex mode. The LED is off when in half duplex.
Storage Humidity
5% to 95% non-condensing
Management ethernet port
10/100/1000Base-T - RJ45; Auto- MDI/MDIX; Single mode dual ST Media Converter
Dimentions
175 x 145 x 23 mm
10/100/1000Base-T
RJ45 connector; 2 pair CAT5, EIA/TIA 568A/B or better cable for 10/100; 4 pair CAT5 UTP cable for Gigabit; Magnetic Isolation1.5kv
Auto-Negotiation (802.3u)
Enabled (Default)- The media converter uses 802.3u Auto-negotiation on the 10/100/1000Base-T interface. It is set to advertise full duplex, half duplex, pause and remote fault capabilities; Disabled- The media converter sets the port according to the position of the speed and duplex switches.

Dimensions

Size
Maximum frame size of 10,240 bytes -- Gigabit; Maximum frame size of 2048 bytes -- Fast Ethernet
Height
0.9 in
Depth
5.7 in
Width
6.9 in

Description

SMI-1110-S2ST70 - Managed 10/100/1000Base-T Media and Rate Converter: 10/100/1000BASE-T (RJ-45) [100 m/328 ft.] to 1000BASE-ZX 1550 nm single mode (ST) [70 km/43.5 miles] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews