Shop PERLE

Smi-110-S2Sc120 Media Convertr

  • Mfr # 05071024
  • Zoro # G4390026

product price: 
$
3,664.99
/ea
Free Shipping & Returns

Key Features

Depth
5.7 in
Width
6.9 in
Size
Maximum frame size of 2048 bytes
Height
0.9 in
Fiber Optic Cable Standard
9/125 µm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05071024
Zoro #
G4390026
UPC #
734660710244
Country of Origin
Canada
Fiber Optic Cable Standard
9/125 µm
Environmentally Friendly
Yes
Number of Network (RJ-45) Ports
2
Product Name
SMI-110-S2SC120 Fast Ethernet Media Converter
SC Port Type
Duplex
Package Contents
SMI-110-S2SC120 Fast Ethernet Media Converter, Universal AC/DC Adapter
Form Factor
Rail-mountable, Rack-mountable, Wall Mountable
Product Type
Transceiver/Media Converter
Weight (Approximate)
1.59 lb
Total Number of Ports
2
Network Technology
100Base-TX, 100Base-ZX, 10/100/1000Base-T
Management Port
Yes
Number of SC Ports
1
Network (RJ-45)
Yes
Maximum Distance Supported
74.56 Mile
Copper Duplex (FDC)
This green LED is operational only when power is applied. The LED is on when the 10/100Base-TX link is operatinal in full duplex mode. The LED is off when in half duplex.
Management console port
RS232 Serial RJ45 - Cisco pinout for use with standard CAT5 "rolled cable" (crossover) 9600 to 115k bps 7/8 bits Odd,even, no parity 1/2 stop bits Hardware/software flow control DCD/DSR monitoring
Reset button
Recessed pinhole button resets module
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Duplex Fiber
Full (Default); Half
Heat Output ( BTU/HR )
14
Power
Blinking green during startup cycle; Steady green: module has power and is ready; Red : error
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Current
0.34amps at 12vdc
10/100 Speed
This green LED is operational only when power is applied. The LED is on when the speed of the copper Ethernet port is running at 100 MBPS. The LED is off when in 10 MBPS
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Speed Copper
100 (Default); 10
Operating Humidity
5% to 90% non-condensing
Immunity
EN55024
ALM
Red alarm indicator activated when an alert event occurs
100/1000
Green - 1000 Mbps link; Yellow - 100 Mbps link; Off - 10 Mbps or no Link
Remote Loopback
The media converter can perform a loopback on the 100Base-X fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. The 100Base-TX transmitter is taken off the interface.
Laser Safety
EN 60825-1:2007
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 100Base-FX link is on and flashes with a 50% duty cycle when data is received.
Dimentions
175 x 145 x 23 mm
Storage Humidity
5% to 95% non-condensing
Fiber Optic Cable
Single mode dual SC Media Converters; Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITU-T 625)
Fiber Duplex (FDF)
This green LED is operational only when power is applied. The LED is on when the 100Base-FX link is operatinal in full duplex mode. The LED is off when in half duplex.
Operating temperature
0 C to 50 C (32 F to 122 F)
Management ethernet port
10/100/1000Base-T - RJ45; Auto- MDI/MDIX
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Duplex Copper
Full (Default); Half
Input Supply Voltage
( 12 vDC Nominal )
Operating Altitude
Up to 3,048 meters (10,000 feet)
Filtering
1024 MAC Addresses
Power Consumption
4.1watts
Auto-MDIX (Strap)
If Auto-Negotiation (802.3u) is enabled, the media converter uses the HP Auto-MDIX method for the 100Base-TX interface. If Auto-Negotiation (802.3u) is disabled the Media converter will use the RX Energy method on the 100Base-TX interface to set the port MDI or MDIX whichever is appropriate; Enabled (Default)- Either a straight-through or crossover type cable can be used to connect the media converter to the device on the other end of the cable; Disabled- If the partner device on the other end of the cable does not have the Auto-MDIX feature a specific cable, either a straight-through or crossover will be required to ensure that the media converter's transmitter and the partner devices transmitter are connected to the others receiver. The Media converter's 100Base-TX port is configured as MDI-X with this switch setting.
100Base-TX
RJ45 connector, 2 pair CAT 5, EIA/TIA 568A/B or better cable; Magnetic Isolation - 1.5kv
Emissions
FCC Part 15 Class B**, EN55022 Class B**
LKC
Green indicator indicating an active Ethernet link. Blinking indicates RX and TX of data
Auto-Negotiation (802.3u)
Enabled (Default)- The media converter uses 802.3u Auto-negotiation on the 100Base-TX interface. It is set to advertise full duplex; Disabled- The media converter sets the port according to the position of the speed and duplex switches.
Buffer
512 Kbits frame buffer memory
Link Pass Through
Enabled (Default)- When the state of the receiver is changed on the 100Base-TX interface it is reflected on the 100Base-FX fiber transmitter. When the state of the receiver on the 100Base-FX interface is changed it is reflected on the 100Base-TX transmitter; When a Far-End Fault Indication is received on the fiber interface the 100Base-TX transmitter is turned off. When the Far-End Fault Indication is cleared the transmitter is turned back on; Disabled- The 100Base-TX and the 100Base-FX fiber interface operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the 100Base-TX interface.
Electrical Safety
UL 60950-1
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED is on when the 100Base-TX link is on and flashes with a 50% duty cycle when data is received.

Dimensions

Depth
5.7 in
Width
6.9 in
Size
Maximum frame size of 2048 bytes
Height
0.9 in

Description

SMI-110-S2SC120 - Managed 10/100Base-TX Media and Rate Converter: 10/100BASE-TX (RJ-45) [100 m/328 ft.] to 100BASE-ZX 1550nm single mode (SC) [120 km/74.6 miles] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.