Shop PERLE

Sr-100-St40-Xt Media Converter

  • Mfr # 05091250
  • Zoro # G4407849

product price: 
$
774.99
/ea
Free Shipping & Returns

Key Features

Width
4.5 in
Height
0.9 in
Size
Maximum frame size of 2048 bytes
Depth
3.9 in
Product Type
Transceiver/Media Converter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05091250
Zoro #
G4407849
UPC #
734660912501
Country of Origin
Taiwan, Province of China
Product Type
Transceiver/Media Converter
Form Factor
Rail-mountable
Total Number of Ports
3
Fiber Optic Cable Standard
9/125 µm
ST Port Type
Duplex
Fiber Mode Supported
Single-mode
Number of Network (RJ-45) Ports
1
Media Type Supported
Optical Fiber, Twisted Pair
Power Source
AC Adapter
Environmentally Friendly
Yes
Maximum Distance Supported
24.85 Mile
Network Technology
100Base-TX, 100Base-EX
Weight (Approximate)
4.23 oz
Number of ST Ports
2
Product Series
SR-100-XT
Network (RJ-45)
Yes
Product Name
SR-100-ST40-XT Transceiver/Media Converter
Ethernet Technology
Fast Ethernet
Copper link on / Receive activity (LKC)
On: Copper link is present. Blinking quickly: Copper link present and receiving data. Blinking slowly: Copper link disabled because of fiber link loss. Off: No copper link present
Heat Output ( BTU/HR )
7.37
Operating Humidity
5% to 90% non-condensing
Din Rail Kit
Native
Operating Altitude
Up to 3,048 meters (10,000 feet)
Loopback
Disabled (Default-Up): The loopback feature is disabled. This is the normal position for regular operation. The switch must be set to this position for data to pass through the media converter; Enabled: This is a test mode. All data received on the receive (RX) fiber connection is looped back to the transmit (TX) fiber connection. The state of the copper is not relevant and no data or link status is passed through to the copper side.
Storage Humidity
5% to 95% non-condensing
Fixed Fiber
Dual multimode or single mode ( Duplex ) fiber - SC, ST; Single strand fiber ( Simplex ) - SC
Magnetic Isolation
1.5kv
Smart Link Pass-Through
Smart Link Pass-Through (Default - Up): In this mode, the link state on one connection is directly reflected through the media converter to the other connection. If link is lost on one of the connections, then the other link will be brought down by the media converter. If the installation has a media converter on both ends of the fiber link and both are setup for Link Pass-Through, then a loss of copper link on the far end device will propagate through both media converters and will result in a loss of copper link at the near end device. This would, therefore, resemble a direct copper connection; Standard Mode (Down): In this mode, the links on the fiber and copper sides can be brought up and down independently of each other. A loss of link on either the fiber ports or copper ports can take place without affecting the other connection
Current
0.09 A (@ 24VDC)
100Base-TX
RJ45 connector, 2 pair CAT 5 (UTP or STP) or better cable
Chassis
Molded plastic DIN Rail case with an IP20 ingress protection rating
Emissions
FCC 47 Part 15 Class A, EN55032 (CISPR32) Class A; ICES-003; EN61000-6-4 (Emissions for industrial environments); CISPR 32:2015/EN 55032:2015 (Class A); CISPR 24:2010/EN 55024:2010; EN61000-3-2
Fiber link on / Receive activity (LKF)
On: Fiber link present. Blinking slowly: Fiber link disabled because of copper link loss. Blinking quickly: Fiber link present and receiving data. Off: No fiber link present
Storage temperature
-40 C to 85 C (-40 F to 185 F)
Bit Error Rate (BER)
<10-12
Power Connector
Dual input Terminal Block and/or T-Bus
Laser Safety
EN 60825-1:2007
Buffer
512 Kbits frame buffer memory
Auto-Negotiation
Auto (Default - Up): In this mode of operation the media converter will negotiate Ethernet parameters on the copper connection. This will ensure the most optimal connection parameters will be in effect. If the copper link partner does not support Auto negotiation, the media converter will default to 100 Mbps and Half Duplex mode; Off: Auto Negotiation should only be turned off, if the copper link partner does not support Auto Negotiation. When the Auto Negotiation switch is set to the OFF position, the media converter will operate at 100 Mbps and Full Duplex mode.
Operating temperature
-40 C to 75 C (-40 F to 167 F)
Power Consumption
2.6 watts (@ 24VDC)
Pause
Auto (Deafult-Up): When Auto Negotiation has been set to Auto, the media converter will use this setting for its Ethernet parameter negotiation on the copper connection; Half: The media converter will not negotiate support for the Pause feature.
Fiber Optic Cable
Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITu-T 625)
Immunity
EN55024; EN 61000-4-2 (ESD); EN 61000-4-3 (RS); EN 61000-4-4 (EFT); EN 61000-4-5 (Surge); EN 61000-4-6 (CS); EN 61000-4-8 (PFMF); EN 61000-4-11; IEC/EN 61000-6-2 (General Immunity for Industrial Environments)
Electrical Safety
UL 61010-1 and UL 61010-2-201 (including CB); UL/ULC/EN 62368-1 (including CB); CAN/CSA C22.2 No. 62368-1-14
Input Supply Voltage
Triple voltage 12 / 24 / 48 VDC (9.6 - 60 VDC) input supporting: a) 2 x Terminal Block power input and; b) 1 x T-Bus power input
MTBF (Hours)
694,621 (Calculation model based on MIL-HDBK-217-FN2 @ 30 °C)
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink fast/slow when in Loopback test mode or hardware error.
Filtering
1024 MAC Addresses

Dimensions

Width
4.5 in
Height
0.9 in
Size
Maximum frame size of 2048 bytes
Depth
3.9 in
Fiber Optic Wavelength
1310 nm
Dimensions
114 x 100 x 22.5mm, 4.5 x 3.9 x 0.88 inches

Description

SR-100-ST40-XT - Fast Ethernet Industrial Media Converter: 100Base-TX (RJ-45) [100 m/328 ft] to 100Base-LX 1310nm single mode (ST) [40 km/24.9 miles], -40F to +167F (-40C to +75C) extended operating temperature support. DIN Rail case, terminal block (Combicon) power connector for external power source

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.