Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cm-100Mm-S1Sc40U Media Convert

  • Mfr # 05062170

  • Zoro # G4396484


product price: $1,663.99
/ea
Free Shipping & Returns

Key Features

Maximum Distance Supported
24.85 Mile
Product Name
CM-100MM-S1SC40U Media Converter
Environmentally Friendly
Yes
Compatibility
Perle MCR1900 Media Converter Chassis
Network Technology
100Base-BX, 100Base-FX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05062170
Zoro #
G4396484
UPC #
734660621700
Country of Origin
Canada

Details

Maximum Distance Supported
24.85 Mile
Product Name
CM-100MM-S1SC40U Media Converter
Environmentally Friendly
Yes
Compatibility
Perle MCR1900 Media Converter Chassis
Network Technology
100Base-BX, 100Base-FX
Total Number of Ports
2
Fiber Optic Cable Standard
50/125 µm, 9/125 µm, 62.5/125 µm, 100/140 µm, 85/125 µm
Product Type
Transceiver/Media Converter
Weight (Approximate)
5.28 oz
Number of SC Ports
1
SC Port Type
Duplex
Form Factor
Internal
Immunity
EN55024
Operating temperature
0 C to 50 C (32 F to 122 F)
Bit Error Rate (BER)
<10-12
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
Edge Connecter
32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
Laser Safety
EN 60825-1:2007
Remote Loopback #2
The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
Electrical Safety
UL 60950-1
Configuration Mode (Strap)
Auto (default) enable management module to overwrite hardware switch settings; Switch - Use onboard DIP switches
Storage Humidity
5% to 95% non-condensing
Operating Altitude
Up to 3,048 meters (10,000 feet)
Fiber link 1 / Receive activity (LK1)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Operating Humidity
5% to 90% non-condensing
Heat Output ( BTU/HR )
11.9
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Maximum Power Consumption ( Watts )
3.5
Fiber Optic Cable
Multimode dual SC to single mode single SC fiber connector model; Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITU-T 625)
Remote Loopback #1
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. Link #2's fiber transmitter is taken off the interface.
Emissions
FCC Part 15 Class A, EN55022 Class A
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
Fiber link 2 on / Receive activity (LK2)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Link Pass Through
Enabled (Default)- When the state of the receiver is changed on one of the 100Base-X interfaces it is reflected on the other 100Base-X fiber transmitter; When a Far-End Fault Indication is received on the fiber interface the 100Base-TX transmitter is turned off. When the Far-End Fault Indication is cleared the transmitter is turned back on; If disabled, the 100Base-X fiber interfaces operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the other interface.

Description

CM-100MM-S1SC40U Managed Fast Ethernet Fiber to Fiber Converter Module: 100BASE-FX 1310nm multimode (SC) [2 km/1.2 miles] to 100Base-BX 1310nm TX / 1550nm RX single strand fiber, single mode (SC) [40 km/24.9 miles]. Managed or unmanaged operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.