Zoro Homepage

Ids-509-1Sfpxt Ethernet Switch

  • Mfr # 07013480

  • Zoro # G4413695


product price: $2,363.99
/ea
Free Shipping & Returns

Key Features

Standards
IEEE 802.3
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Dual Power Input
12/24/48 VDC
Number of SFP Slots
1
Expansion Slot Type
SFP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07013480
Zoro #
G4413695
UPC #
679202134808
Country of Origin
Canada

Dimensions

Depth
3 in
Height
4.8 in
Width
5.1 in

Details

Standards
IEEE 802.3
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Dual Power Input
12/24/48 VDC
Number of SFP Slots
1
Expansion Slot Type
SFP
Layer Supported
3
Network Technology
100/1000Base-X, 10/100/1000Base-T
Media Type Supported
Twisted Pair, Optical Fiber
Manageable
Yes
Ethernet Technology
Gigabit Ethernet
Network (RJ-45)
Yes
Networking Standards
IEEE 802.3x, IEEE 802.1s, IEEE 802.1D, IEEE 802.3ad, IEEE 802.1p, IEEE 802.3u, IEEE 802.1x, IEEE 802.3, IEEE 802.1Q, IEEE 802.3ab, IEEE 802.1w, IEEE 802.1ab, IEEE 802.3z
Input Voltage
60 V DC, 48 V DC, 24 V DC, 24 V AC, 9.6 V DC, 12 V DC
Power Consumption
15.80 W
Description/Special Features
IP20, Fanless, Plug and Play
Total Number of Network Ports
8
Power Source
AC/DC, Power Supply
Redundant Power Supply Supported
Yes
Housing Material
Metal
Total Number of Expansion Slots
1
Connector Type
Terminal Block
Item
Ethernet Switch
Port/Expansion Slot Details
1 x Gigabit Ethernet SFP Expansion Slot, 8 x Gigabit Ethernet Network
Mounting Type
Panel-mountable, Wall Mountable, Compact, DIN Rail Mountable

Description

IDS-509-1SFP-XT Industrial Managed Switch, 9 ports: 8 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 100/1000BASE-X SFP slot (empty). -40 to 75C Industrial extended operating temperature.PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.