Zoro Homepage

Ids-509-5Sfp Ethernet Switch

  • Mfr # 07013550

  • Zoro # G4412870


product price: $1,800.99
/ea
Free Shipping & Returns

Key Features

Standards
IEEE 802.3
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Port/Expansion Slot Details
4 x Gigabit Ethernet Network, 5 x Gigabit Ethernet Expansion Slot
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07013550
Zoro #
G4412870
UPC #
679202135508
Country of Origin
Canada

Dimensions

Depth
3 in
Width
5.1 in
Height
4.8 in

Details

Standards
IEEE 802.3
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Port/Expansion Slot Details
4 x Gigabit Ethernet Network, 5 x Gigabit Ethernet Expansion Slot
Power Consumption
14.70 W
Redundant Power Supply Supported
Yes
Total Number of Expansion Slots
5
Ethernet Technology
Gigabit Ethernet
Number of SFP Slots
5
Total Number of Network Ports
4
Manageable
Yes
Network (RJ-45)
Yes
Expansion Slot Type
SFP (mini-GBIC)
Network Technology
10/100/1000Base-T, 100/1000Base-X
Item
Ethernet Switch
Modular
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Housing Material
Metal
Input Voltage
12 V DC, 24 V AC, 24 V DC, 48 V DC
Mounting Type
Compact, Wall Mountable, Panel-mountable, DIN Rail Mountable
Networking Standards
IEEE 802.3u, IEEE 802.3ad, IEEE 802.1D, IEEE 802.1Q, IEEE 802.3ab, IEEE 802.3x, IEEE 802.3, IEEE 802.1p, IEEE 802.1ab, IEEE 802.1w, IEEE 802.3z
Connector Type
Terminal Block
Description/Special Features
Broadcast Storm Control, DHCP Relay, Surge Protection, Fanless, IP20, DHCP Client Auto-Configuration, Remote Monitoring (RMON), Alarm Relay, Plug and Play, Congestion Avoidance
Power Source
AC/DC, Power Supply
Layer Supported
3

Description

IDS-509-5SFP Industrial Managed Switch, 9 ports: 4 x 10/100/1000Base-T Base-T RJ-45 ports and 5 x 100/1000BASE-X SFP slots (empty). -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.